Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
1/4 in Copper Reflective Fire Glass, 10 Lb Bag
Mfr # AFF-COPRF-10
Zoro # G304410687
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Size 1/4"
- Gas Type Natural Gas or Propane
- Style Reflective
- Type Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Fire Glass
- MFR # AFF-COPRF-10
- Zoro # G304410687
- UPC # 817901011161
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 1/4" |
Details
Color | Copper |
Gas Type | Natural Gas or Propane |
Style | Reflective |
Type | Reflective |
Description
#1 brand of Fireglass since 2004 American Fire glass' 1/4" reflective fire glass is manufactured tempered glass and is guaranteed to withstand harsh weather and temperatures of up to 1300 degrees Fahrenheit without ever chipping, cracking or losing its color or reflective properties. Used correctly, this amazing product could last a lifetime! Can be used for indoor or outdoor purposes and is designed for use with natural or propane gas fire features. Each piece of glass has a consistent, brilliant, bright color throughout and burns clean with no soot, ash or smoke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Primer Bulb Shop Pack 615-804 For Zama 0057030 (615-804)
- ECHO Telescoping Pruner Extension Pole, 48 In. (99946400023)
- OREGON Lawn Mower Blade, 21" for Honda 72511-VL0-S00, 72511-VH7-000 (Bottom) (491-645)
- STENS Tube For Carlisle 321050, Tube Size 23X10.50-12 (26X12.00-12); 170-126 (170-126)
- AMERICAN FIRE GLASS 29.5 in x 29.5 in Square Fire Pit Flame Guard (FG-SQP-24)
- AMERICAN FIRE GLASS 1/4 in Starfire Fire Glass, 10 Lb Bag (AFF-STFR-10)
- AMERICAN FIRE GLASS Onyx Recycled Fire Pit Glass, Medium, 10 Lb Bag (CG-ONYX-M-10)
- AMERICAN FIRE GLASS 63 in x 9 in Stainless Steel Linear Fire Pit Burner Cover (SS-CV-LCB-60)
- AMERICAN FIRE GLASS 1/2 in Copper Reflective Fire Glass, 10 Lb Bag (AFF-COPRF12-10)
- AMERICAN FIRE GLASS 18 in Double-Ring Stainless Steel Burner with a 1/2 in Inlet (SS-FR-18)
- PINE MOUNTAIN QUANTUM FIRE LOG 4PK (800-000-186)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories