Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
1/4 in Cobalt Blue Fire Glass, 10 Lb Bag
Mfr # AFF-COBL-10
Zoro # G504410708
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 1/4"
- Gas Type Natural Gas or Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Fire Glass
- MFR # AFF-COBL-10
- Zoro # G504410708
- UPC # 817901011062
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 1/4" |
Details
Color | Blue |
Gas Type | Natural Gas or Propane |
Description
#1 brand of Fireglass since 2004 American Fire glass' 1/4" fire glass is manufactured tempered glass and is guaranteed to withstand harsh weather and temperatures of up to 1300 degrees Fahrenheit without ever chipping, cracking or losing its color or reflective properties. Used correctly, this amazing product could last a lifetime! Can be used for indoor or outdoor purposes and is designed for use with natural or propane gas fire features. Each piece of glass has a consistent, brilliant, bright color throughout and burns clean with no soot, ash or smoke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GCI Architect's Choice Gray 3oz Spunbond Landscape Fabric 8'x300' (29508)
- SCOTTS ORTHO ROUNDUP Scotts Ortho Roundup 251860 Gallon Rodent Repellent (251860)
- PERKY-PET Oriole Jelly Feeder (253)
- CHAPIN 1/4 gal. All Purpose Professional Sprayer, Plastic Tank, Foaming Spray Pattern, 40 psi Max Pressure (G362D)
- AMERICAN FIRE GLASS 36 in x 6 in Stainless Steel Linear Drop-In Fire Pit Pan (SS-LCB-36)
- AMERICAN FIRE GLASS 30 in Triple-Ring Black Steel Burner with a 3/4 in Inlet (BK-FR-30)
- AMERICAN FIRE GLASS 1/2 in Pacific Blue Reflective Fire Glass, 10 Lb Bag (AFF-PABLRF12-10)
- AMERICAN FIRE GLASS Dark Blue Recycled Fire Pit Glass, Medium, 10 Lb Bag (CG-DKBLUE-M-10)
- AMERICAN FIRE GLASS 1/2 in Clear Fire Glass, 10 Lb Bag (AFF-CLR12-10)
- AMERICAN FIRE GLASS 60 in x 6 in Stainless Steel Linear Drop-In Fire Pit Pan (SS-LCB-60)
- THE OUTDOOR PLUS Emergency Stop Button with Key (OPT-ESTOPKEY)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories