Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
1/2 in Starfire Luster Cubes, 10 Lb Bag
Mfr # AFF-STFRLST12-2-10
Zoro # G404410655
$48.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2"
- Type Luster
- Style Luster
- Gas Type Natural Gas or Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Fire Glass
- MFR # AFF-STFRLST12-2-10
- Zoro # G404410655
- UPC # 819340025044
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 1/2" |
Details
Color | Clear |
Type | Luster |
Style | Luster |
Gas Type | Natural Gas or Propane |
Description
#1 brand of Fireglass since 2004 American Fire glass' 1/2" Cube Luster finish fire glass is manufactured tempered glass and is guaranteed to withstand harsh weather and temperatures of up to 1300 degrees Fahrenheit without ever chipping, cracking or losing its color or reflective properties. Used correctly, this amazing product could last a lifetime! Can be used for indoor or outdoor purposes and is designed for use with natural or propane gas fire features. Each piece of glass has a consistent, brilliant, bright color throughout and burns clean with no soot, ash or smoke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Reciprocator Attachment (49-16-2794)
- MTD Drive Belt (42 De (490-501-M019)
- INTERSTATE PNEUMATICS Front Lance M22 x 1/4 Inch QC, 16 Inch Long - 4000 PSI (PW7181)
- BULLY TOOLS Snow/Grain Shovel, Fiberglass, D-Grip Handle (92400)
- AMERICAN FIRE GLASS 1/2 in Pacific Blue Luster Cubes, 10 lb Bag (AFF-PABLLST12-2-10)
- AMERICAN FIRE GLASS 1/2 in Copper Luster Cubes, 10 Lb Bag (AFF-COPLST12-2-10)
- AMERICAN FIRE GLASS 1/2 in Bronze Luster Cubes, 10 Lb Bag (AFF-BRZLST12-2-10)
- AMERICAN FIRE GLASS 72 in x 6 in Stainless Steel Linear Drop-In Fire Pit Pan (SS-LCB-72)
- AMERICAN FIRE GLASS 1/2 in Cobalt Blue Reflective Fire Glass, 10 Lb Bag (AFF-COBLRF12-10)
- AMERICAN FIRE GLASS 29.5 in x 29.5 in Square Fire Pit Flame Guard (FG-SQP-24)
- NATURE SPRING Nature Spring Round Crossweave Fire Pit and Wood Burning Set | 33 inches with Cover and Log Poker (661634HAN)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories