Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
1/2 in Pacific Blue Fire Glass, 10 Lb Bag
Mfr # AFF-PABL12-10
Zoro # G204410749
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 1/2"
- Gas Type Natural Gas or Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Fire Glass
- MFR # AFF-PABL12-10
- Zoro # G204410749
- UPC # 819340022104
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 1/2" |
Details
Color | Blue |
Gas Type | Natural Gas or Propane |
Description
#1 brand of Fireglass since 2004 American Fire glass' 1/2" fire glass is manufactured tempered glass and is guaranteed to withstand harsh weather and temperatures of up to 1300 degrees Fahrenheit without ever chipping, cracking or losing its color or reflective properties. Used correctly, this amazing product could last a lifetime! Can be used for indoor or outdoor purposes and is designed for use with natural or propane gas fire features. Each piece of glass has a consistent, brilliant, bright color throughout and burns clean with no soot, ash or smoke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Power Steering Pump for Massey Ferguson Tractor 1080 1085 245 285 (1201-1611)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-0903 CanDo Theraputty Exercise Material; 2 Oz.; Blue - Firm (10-0903)
- STENS Penetrating Oil For Liquid Wrench L112, Size 11 Oz Lawn Mowers (752-910)
- BRIGGS & STRATTON Flange Ball Bearing, 3/4" ID x 1-3/8" OD (7011807YP)
- AMERICAN FIRE GLASS 1/2 in Copper Luster Cubes, 10 Lb Bag (AFF-COPLST12-2-10)
- AMERICAN FIRE GLASS 39 in x 39 in Stainless Steel Square Fire Pit Burner Cover (SS-CV-SQP-36)
- AMERICAN FIRE GLASS 24 in Double-Ring Black Steel Burner with a 1/2 in Inlet (BK-FR-24)
- AMERICAN FIRE GLASS Small Gray Lava Stone, 1/2 in - 1 in Stones, 10 lb Bag (LAVAST-S-10)
- AMERICAN FIRE GLASS Glacier Ice Firebeads, 10 Lb Bag (FB-GLA-10)
- AMERICAN FIRE GLASS Small Gray Lava Stone, 1/2 in - 1 in Stone, 20 lb Bag, 2PK (LAVAST-S-20)
- MODERN LEISURE Garrison Square Fire Pit Table Cover, Waterproof, 32 in. Square x 22 in. H, Granite (3107)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories