Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
1/2 in Evergreen Reflective Fire Glass, 10 Lb Bag
Mfr # AFF-EVGRRF12-10
Zoro # G204410800
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Evergreen
- Size 1/2"
- Type Reflective
- Gas Type Natural Gas or Propane
- Style Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Fire Glass
- MFR # AFF-EVGRRF12-10
- Zoro # G204410800
- UPC # 817901011383
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 1/2" |
Details
Color | Evergreen |
Type | Reflective |
Gas Type | Natural Gas or Propane |
Style | Reflective |
Description
#1 brand of Fireglass since 2004 American Fire glass' 1/2" reflective fire glass is manufactured tempered glass and is guaranteed to withstand harsh weather and temperatures of up to 1300 degrees Fahrenheit without ever chipping, cracking or losing its color or reflective properties. Used correctly, this amazing product could last a lifetime! Can be used for indoor or outdoor purposes and is designed for use with natural or propane gas fire features. Each piece of glass has a consistent, brilliant, bright color throughout and burns clean with no soot, ash or smoke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Black (JJ-T14001-BLK-GG)
- DIAMOND GROUP BY VALTERRA Diamond Group By Valterra Products DG71204VP Bulb Repl 2099W Vanity Frosted (DG71204VP)
- FIREBUGGZ Firebuggz FB03-0007 Log Lugger Campfire Wood Placement Tool (FB03-0007)
- WINEGARD Winegard RVW-205 Sensar IV with Wingman - Replacement Head Only, White (RVW-205)
- AMERICAN FIRE GLASS Medium Gray Lava Stone, 1 in - 2 in Stones, 10 lb Bag (LAVAST-M-10)
- AMERICAN FIRE GLASS Small Gray Lava Stone, 1/2 in - 1 in Stone, 20 lb Bag, 2PK (LAVAST-S-20)
- AMERICAN FIRE GLASS 48 inx 8 in Stainless Steel H-Style Burner (SS-H-48)
- AMERICAN FIRE GLASS Onyx Recycled Fire Pit Glass, Medium, 10 Lb Bag (CG-ONYX-M-10)
- AMERICAN FIRE GLASS Dark Blue Recycled Fire Pit Glass, Medium, 10 Lb Bag (CG-DKBLUE-M-10)
- AMERICAN FIRE GLASS 51 in x 17 in Stainless Steel Rectangular Fire Pit Burner Cover (SS-CV-AFPP-48)
- BLUE SKY OUTDOOR LIVING Fire Pit Log Grate, 24", Round (RLG-2413)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories