Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
1/2 in Copper Fire Glass, 10 Lb Bag
Mfr # AFF-COP12-10
Zoro # G204410787
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Size 1/2"
- Gas Type Natural Gas or Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Fire Glass
- MFR # AFF-COP12-10
- Zoro # G204410787
- UPC # 817901011277
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 1/2" |
Details
Color | Copper |
Gas Type | Natural Gas or Propane |
Description
#1 brand of Fireglass since 2004 American Fire glass' 1/2" fire glass is manufactured tempered glass and is guaranteed to withstand harsh weather and temperatures of up to 1300 degrees Fahrenheit without ever chipping, cracking or losing its color or reflective properties. Used correctly, this amazing product could last a lifetime! Can be used for indoor or outdoor purposes and is designed for use with natural or propane gas fire features. Each piece of glass has a consistent, brilliant, bright color throughout and burns clean with no soot, ash or smoke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCENT SHOP Scent Shop 90602 8 oz. Patio Egg Mosquito Deterrent Refill Oil (181802)
- EARTH WORTH 49-Inch Log Peavey and Cant Hook Tool with Wood Handle (83-DT5221)
- BRACKETRON Bracketron 30mm Telescoping Support Brace (LTM-SA-102)
- CHAPIN 2 gal. Industrial Sprayer, Stainless Steel Tank, Cone Spray Pattern, 42" Hose Length (1739)
- AMERICAN FIRE GLASS 1/2 in Pacific Blue Luster Cubes, 10 lb Bag (AFF-PABLLST12-2-10)
- AMERICAN FIRE GLASS 1/2 in Black Fire Glass, 10 Lb Bag (AFF-BLK12-10)
- AMERICAN FIRE GLASS 1/2 in Pacific Blue Reflective Fire Glass, 10 Lb Bag (AFF-PABLRF12-10)
- AMERICAN FIRE GLASS Glacier Ice Firebeads, 10 Lb Bag (FB-GLA-10)
- AMERICAN FIRE GLASS Small Gray Lava Stone, 1/2 in - 1 in Stone, 20 lb Bag, 2PK (LAVAST-S-20)
- AMERICAN FIRE GLASS 63 in x 9 in Stainless Steel Linear Fire Pit Burner Cover (SS-CV-LCB-60)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button with Mounting Plate (OPT-ESTOPTMPL)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories