Shop All Outdoor Fireplaces, Fire Pits & Accessories
American Fire Glass
1/2 in Azuria Reflective Fire Glass, 10 Lb Bag
Mfr # AFF-AZBLRF12-10
Zoro # G604410707
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 1/2"
- Type Reflective
- Gas Type Natural Gas or Propane
- Style Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Fire Glass
- MFR # AFF-AZBLRF12-10
- Zoro # G604410707
- UPC # 817901011321
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 1/2" |
Details
Color | Blue |
Type | Reflective |
Gas Type | Natural Gas or Propane |
Style | Reflective |
Description
#1 brand of Fireglass since 2004 American Fire glass' 1/2" reflective fire glass is manufactured tempered glass and is guaranteed to withstand harsh weather and temperatures of up to 1300 degrees Fahrenheit without ever chipping, cracking or losing its color or reflective properties. Used correctly, this amazing product could last a lifetime! Can be used for indoor or outdoor purposes and is designed for use with natural or propane gas fire features. Each piece of glass has a consistent, brilliant, bright color throughout and burns clean with no soot, ash or smoke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTHERM Intertherm 902521 Ceiling Ring 1pc Flat Ceilings (902521)
- CONTINENTAL Garden Hose, 1/2" ID x 50 ft., Black (CWH050-50-G)
- VOLM EZ Pocket Net Cap and Sleeve Kit (F100020C)
- RAIN BIRD Spray Head for Shrubs, 16 In. H (1812AP)
- AMERICAN FIRE GLASS Medium Black Lava Rock, 1/2 in - 1 in Stones, 40 lb Bag, 4PK (LAVA-M-40)
- AMERICAN FIRE GLASS 35.5 in x 15.5 in Rectangular Fire Pit Flame Guard (FG-AFPP-30)
- AMERICAN FIRE GLASS 60 in x 6 in Stainless Steel Linear Drop-In Fire Pit Pan (SS-LCB-60)
- AMERICAN FIRE GLASS 6 in Single-Ring Stainless Steel Burner with a 1/2 in Inlet (SS-FR-6)
- AMERICAN FIRE GLASS Small Black Lava Rock, 1/8 in - 1/2 in Stones, 40 lb Bag, 4PK (LAVA-S-40)
- AMERICAN FIRE GLASS 48 inx 8 in Stainless Steel H-Style Burner (SS-H-48)
- DAGAN LR-12-50- 1 to 2 in. 50 lbs Bag of Lava Rock, Black (LR-12-50#)
- American Fire Glass Outdoor Fireplaces, Fire Pits & Accessories