AFC Brand OPFL3-RF300, Compatible to LG ADQ36006101 Refrigerator Water Filters (1PK) Made by AFC
Mfr # ADQ36006101-OPFL3-RF300-1-68725
Zoro # G106019767
Key Features
- Height 4
- Length 14
- Width 4
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # ADQ36006101-OPFL3-RF300-1-68725
- Zoro # G106019767
- UPC # 7403514114295
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
LG ADQ36006101
The LG ADQ36006101 refrigerator filter is also known as the LT700,LT-700P,LT700-P,46-9690 or the LG compact filter LT700P,as well as alternate part numbers ADQ36006101 and ADQ36006102 for use in the
- ADQ36006101-S
- 46-9690
- 4609690000
- 469690
- 9690
- ADQ36006101
- ADQ36006101-S
- ADQ36006101S
- ADQ36006102
- ADQ36006102-S
- ADQ36006102S
- LT700P
- SGF-LA07
Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
LG IS A REGISTERED TRADEMARK OF LG ELECTRONICS,INC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Clamp, Pipe Sz 6 In, 11 1/2 In L (0500345129)
- LEGEND VALVE 3/4" T50NL PRS RLF VLV 100-150 (111-305NL)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 2 in Pipe Size (1407-020)
- KING BROTHERS BALL VLV 3/4"" THREAD (LT-0750-T)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-420-4p-4554)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-11891)
- AMERICAN FILTER CO 4 H, 6 PK (AFC-431-6p-4706)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to (1PK) Made by AFC (AFC-APH-104-9000S-1p-16719)
- AMERICAN FILTER CO 4 H, 6 PK (AFC-APH-217-6p-4623)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G6-VF1200-4p-16912)
- FULFLO String Wound Filter Cartridge, 30 gpm, 1 Micron, 2-7/16" O.D., 30 in H, 6 PK (E39R30)
- American Filter Co Water Filter Cartridges