Shop All Water Filter Cartridges
American Filter Co
AFC Brand AFC-RF-W2, Compatible to Whirlpool 046-9002 Refrigerator Water Filters (1PK) Made by AFC
Mfr # 046-9002-AFC-RF-W2-1-69065
Zoro # G606019946
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # 046-9002-AFC-RF-W2-1-69065
- Zoro # G606019946
- UPC # 7403514197298
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
Kitchenaid and Whirlpool:
- 8171413
- 8171414
- 2204324
- 2204326
- 2206039
- 2213384
- 8171787
- 8171788
Sears:
- 46-9002
- 9002P
- WFI-NL200
- WF1-NL200
- WFI-NLC200
- WF1-NLC200
- WFI-NLCS200
- WF1-NLCS200
- NCL200
- and WFINL200
- WF286
- 46-9002
- 046-9002
- 04609002000
- 0469002
- 9002
- 09002
- 09002P
- 2206048
- 4609002000
- 469002
- 8171413
- 8171413P
- 8171413R
- 8171413T
- 8171414P
- 8171414R
- 8171414T
- 9002
- EFF-6009A
- EFF-6010A
- FILTER8
- NL200
- NLC200
- NLCS200
- PS390643
- PS390645
- SGF-W31
- SGF-W41
- WF-286
Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06&d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN GOBBLER GGDC3SEMR Drain Opening Pacs, Powder, OffWhite, 825 oz Pack (G0010DA)
- SOUTHLAND 1 In. x Close Welded Steel Galvanized Nipple (10600)
- JONES STEPHENS Cast Iron Square Cesspool Grate (D59162)
- STEEL & OBRIEN 2" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-2X.75-304)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-13220)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-APH-300-12000SKH-12p-3330)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-104-9000S-12p-15354)
- AMERICAN FILTER CO AFC Brand AFC-RF-A1, Compatible to Kenmore 469014 Refrigerator Water Filters (1PK) Made by AFC (469014-AFC-RF-A1-1-68399)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to WSF6000R (1PK) Made by AFC (AFC-EWH-3000-1p-10540)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-11590)
- CULLIGAN CW-MF Water Filter Cartridge 30 Micro (CU386395)
- American Filter Co Water Filter Cartridges