Shop All Water Filter Cartridges
American Filter Co
AFC Brand AFC-RF-W1, Compatible to Whirlpool 4396508 Refrigerator Water Filters (1PK) Made by AFC
Mfr # 4396508-AFC-RF-W1-1-68531
Zoro # G906034526
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # 4396508-AFC-RF-W1-1-68531
- Zoro # G906034526
- UPC # 7403524116302
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
Kenmore® Filters
- 46-9908
- 46-9902
- 46-9010
- 4396163
- 4396547
- 8212491
Whirlpool® Filters
- 4396508
- 4396510
- 8212491
- 4392857
- NL240V
- NL300
- LC400
- LC400V
- NL240
- PL400V
- PNL240V
- NLC240
- NLC240V
- NLC250
- PWF-NL240V
- WF-300BR
- WF-L400
- WF-L400V
- PWF-L400V
- WF-LC400V
- WF-NL240
- WF-NL240V WF-L500
- WF-LC400
- WF-NLC240V
- WF-NLC250
- WFL400WF-NL300
- WF-NLC240
- WFLC400
- WFLC400V
- WFNL240
- WFL400V
- WFL500
- WFNL300
- WFNLC240
- WFNLC240V
- WFNLC250
- WFNL240V
- WSW-1
- WSW-2
- WF285
- WPRF-100
- 2186444
- 2200203
- 2203220
- 2203221
- 2203980
- 2255518
- 2255520
- 2255709
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LE JOHNSON PRODUCTS LE Johnson Products 1817PPK3 Universal Bottom Pivot Guide (4279428)
- ABLEWARE Ableware Bath Safe Lock on Toilet Seat With Arms (Ableware-725753111)
- ILC Replacement for LG Gen11042f-08 Filter, PK 2 (GEN11042F-08)
- TIGRE USA 3x4x4 Off DNSPT Adapter (36-649)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to Pentair 2H-L Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-8312)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to AP517 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-4949)
- AMERICAN FILTER CO 3 H, 3 PK (AFC-431-3p-4705)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to HF20-S Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-2749)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to WaterSentry HVR8HD Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11112)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G5-LF1200-2p-4108)
- PURLOGIX Quick Connect Filter, 0.5 gpm, 2-1/2" O.D., 8 in H (ENIN1100-0001)
- American Filter Co Water Filter Cartridges