Shop All Water Filter Cartridges
American Filter Co
AFC Brand AFC-RF-W1, Compatible to Refrigerator Water and Ice Filter KSZ6T9500 (1PK) Made by AFC
Mfr # KSZ6T9500-AFC-RF-W1-1-93657
Zoro # G206041781
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Filter Co
- MFR # KSZ6T9500-AFC-RF-W1-1-93657
- Zoro # G206041781
- UPC # 7403524106976
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
Thermador and Bosch®
- Thermador 00491849
- Thermador
- 00643898
- Thermador
- 00648016
- Thermador
- 00648016
- Bosch 00491849
- Bosch 00643898
- KBUIT4260A
- KBUIT4270A
- KBUIT4850A
- KBUIT4860A
- KBUIT4870A
- KBULT3651A
- KBULT3661A
- KBULT3671A
- KBURT3651A
- KBURT3661A
- KBURT3671A
- KBURT3671A
- KSZ6T9500
Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Spout Adapter, Brass (K2JKABRCF)
- LIBERTY PUMPS Macerating Toilet, Round, 1/2 HP, 115V (AscentII-RSW)
- JONES STEPHENS 1-1/2in. x 8in. Chrome Plated Brass Direct Connect Dishwasher Tailpiece with 1/2in. Branch 22 Gauge (P38148)
- ZORO SELECT Cam and Groove Adapter, 3/4", Aluminum (PLE22)
- AMERICAN FILTER CO 6 H, 2 PK (AFC-BG3C-S-2p-16152)
- AMERICAN FILTER CO AFC Brand AFC-RF-G1, Compatible to GE MWF Refrigerator Water Filters (1PK) Made by AFC (MWF-AFC-RF-G1-1-67755)
- AMERICAN FILTER CO AFC Brand AFC-RF-L4, Compatible to LG LSXS26326B Refrigerator Water Filters (1PK) Made by AFC (LSXS26326B-AFC-RF-L4-1-73529)
- AMERICAN FILTER CO AFC Brand AFC-APH-1200-2-12000SKC, Compatible to HF35-CL Water Filters (1PK) Made by AFC (AFC-APH-1200-2-12000SKC-1p-3267)
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to HF95-S Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16095)
- AMERICAN FILTER CO AFC Brand AFC-BG6-S, Compatible to Water Filters (1PK) Made by AFC (AFC-BG6-S-1p-16896)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 1 Micron, 2-1/2" O.D., 20 in H (555056-75)
- American Filter Co Water Filter Cartridges