AFC Brand AFC-RF-S4, Compatible to Samsung DA97-17376B Refrigerator Water Filters (1PK) Made by AFC
Mfr # DA97-17376B-AFC-RF-S4-1-94019
Zoro # G206035179
Key Features
- Height 4
- Length 14
- Width 4
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # DA97-17376B-AFC-RF-S4-1-94019
- Zoro # G206035179
- UPC # 7403524131374
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
Compatible Refrigerator Filter Model Numbers
- Samsung DA97-17376B
- Samsung HAF-QIN
- Samsung HAF-QIN/EXP
Compatible Refrigerator Model Numbers:
- RF23M8070SG/AA
- RF23M8070SR/AA
- RF23M8090SG/AA
- RF23M8090SR/AA
- RF23M8570SG/AA
- RF23M8570SR/AA
- RF23M8590SG/AA
- RF23M8590SR/AA
- RF23M8960S4/AA
- RF23M8960MT/AA
- BRF365200AP/AA
- BRF425200AP/AA
Contaminent Reductions down to 0.5 Micron level
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
SAMSUNG® IS A REGISTERED TRADEMARK OF SAMSUNG ELECTRONICS COMPANY LTD. Company names are registered trademarks of their respective holders. House of Filters and Houseoffilters.com.com are not affiliated with SAMSUNG ELECTRONICS COMPANY LTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Butt Weld 304L SS Cap Sch 10 (4381008650)
- WATTS Sensor Valve Kit (0955801)
- CHICAGO FAUCET Mechanical Mixer, Brass (242.165.AB.1)
- ZEP Advanced Kitchen Sink Gel Drain Opener 1 qt (U49710)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-10542-1)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000, Compatible to (1PK) Made by AFC (AFC-APH-104-9000-1p-16715)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-9807)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-HZH-300-22000SK-12p-16702)
- AMERICAN FILTER CO 4 H, 4 PK (KitchenAid-PUR-4P-AFC-RF-M2-13223)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to 51300C (1PK) Made by AFC (AFC-EWH-3000-1p-10244)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-15127)
- American Filter Co Water Filter Cartridges