AFC Brand AFC-RF-L3, Compatible to LG ADQ36006101-S Refrigerator Water Filters (1PK) Made by AFC
Mfr # ADQ36006101S-AFC-RF-L3-1-68819
Zoro # G806019845
Key Features
- Height 4
- Length 14
- Width 4
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # ADQ36006101S-AFC-RF-L3-1-68819
- Zoro # G806019845
- UPC # 7403524128411
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
LG ADQ36006101
The LG ADQ36006101 refrigerator filter is also known as the LT700,LT-700P,LT700-P,46-9690 or the LG compact filter LT700P,as well as alternate part numbers ADQ36006101 and ADQ36006102 for use in the
- ADQ36006101-S
- 46-9690
- 4609690000
- 469690
- 9690
- ADQ36006101
- ADQ36006101-S
- ADQ36006101S
- ADQ36006102
- ADQ36006102-S
- ADQ36006102S
- LT700P
- SGF-LA07
Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
LG IS A REGISTERED TRADEMARK OF LG ELECTRONICS,INC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 1 1/4 In (BB-SCS02 1 1/4)
- LEGEND VALVE 3/4" x 18" BRASS NIPPLE (311-098)
- JONES STEPHENS Brass PEX Elbow, Lead Free, 1", 90 deg. (C76010LF)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" x 3/8" Pipe Size (208P-12-6)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure H-54 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-3120)
- AMERICAN FILTER CO 4 H, 4 PK (KitchenAid-EDR4RXD1B-4P-AFC-RF-M2-13219)
- AMERICAN FILTER CO AFC Brand AFC-APH-1200-2-12000SKC, Compatible to HF90-CL Water Filters (1PK) Made by AFC (AFC-APH-1200-2-12000SKC-1p-3270)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-104-9000S-6p-5689)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-15143)
- AMERICAN FILTER CO AFC Brand AFC-BG-3CS, Compatible to (1PK) Made by AFC (AFC-BG3C-S-1p-16980)
- SWIFT GREEN FILTERS SGF 517 Replacement for 3M CFS517 by Swift Green Filters (SGF-517)
- American Filter Co Water Filter Cartridges