Shop All Water Filter Cartridges
American Filter Co
AFC Brand AFC-RF-G1, Compatible to GE MWF Refrigerator Water Filters (1PK) Made by AFC
Mfr # MWF-AFC-RF-G1-1-67755
Zoro # G406036839
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # MWF-AFC-RF-G1-1-67755
- Zoro # G406036839
- UPC # 7403524109298
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
- 101057-A
- 101057A
- 101300-0110
- 101300-A
- 101300A
- 197D6321P001
- 46-9991
- 46-9996
- 469991
- 469996
- 9991
- 9996
- AP3859302
- AP3967843
- GERF-100
- GERF100
- GWF
- GWF01
- GWF06
- GWFA
- GWFDS
- HWF
- HWFA
- MWF
- MWFA
- MWFAP
- MWFDS
- MWFINT
- PC40677
- PC61278A
- PS981638
- PS983115
- PT11577906
- SGF-G1
- WF-287
- WF287
- WR02X11020
- WR02X11287
- WR02X11290
- WR17S12
- WR2M3552
- WSG-1
Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
GE,SMARTWATER,AND HOTPOINT ARE REGISTERED TRADEMARKS OF GENERAL ELECTRIC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300042405)
- ZORO SELECT Reduce Coupling, 1-1/2"x1", 150,316, Thrd (4381036460)
- PARKER 1/2" A-LOK x 1/4" MNPT Brass Connector (8MSC4N-B)
- DELTA Delta Universal Showering Components (BAS4BX)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-104-9000-3p-17063)
- AMERICAN FILTER CO 4 H, 3 PK (WF3CB-AFC-RF-E2-3-92621)
- AMERICAN FILTER CO 4 H, 4 PK (ADQ74793501-AFC-RF-L8-4-93705)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-6790)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to LRPBGRNMV8K (1PK) Made by AFC (AFC-EWH-3000-1p-12565)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-CH-104-9000S-6p-3384)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9612-50 (SGF-96-22 VOC-Chlora-L-S-B)
- American Filter Co Water Filter Cartridges