Shop All Water Filter Cartridges
American Filter Co
AFC Brand AFC-EWH-3000, Compatible to WaterSentry 51300C Water Fountain Filters (1PK) Made by AFC
Mfr # AFC-EWH-3000-1p-10688
Zoro # G006031944
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-EWH-3000-1p-10688
- Zoro # G006031944
- UPC # 3703324162986
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- 101-233 \n
- 4621-44 \n
- 51299C \n
- 51300C \n
- 55897C \n
- 55898C \n
- Cuno Aqua-Pure AP110-2C \n
- E-20 \n
- EC-210 \n
- EC20 \n
- HACG8BLPV NF \n
- HACG8BLPV-NF \n
- HACG8PV NF \n
- HACG8PV WF \n
- HACG8PV-NF \n
- HACG8PV-WF \n
- HACG8SS NF \n
- HACG8SS WF \n
- HACG8SS-NF \n
- HACG8SS-WF \n
- HTHB HAC8BLSS NF \n
- HTHB HAC8PV NF \n
- HTHB HAC8SS NF \n
- HTHB HACG8BLPV NF \n
- HTHB HACG8PV NF \n
- HTHB OVLEBP I \n
- HTHB OVLER I \n
- HTHB-HAC8BLSS-NF \n
- HTHB-HAC8PV-NF \n
- HTHB-HAC8SS-NF \n
- HTHB-HACG8BLPV-NF \n
- HTHB-HACG8PV-NF \n
- HTHB-OVLEBP-I \n
- HTHB-OVLER-I \n
- HTHBHACG8BLSS NF \n
- HTHBHACG8BLSS-NF \n
- HTHBHACG8SS NF \n
- HTHBHACG8SS-NF \n
- HTVZ8BLPV WF \n
- HTVZ8BLPV-WF \n
- HTVZ8BLSS NF \n
- HTVZ8BLSS WF \n
- HTVZ8BLSS-NF \n
- HTVZ8BLSS-WF \n
- HTVZ8PV NF \n
- HTVZ8PV WF \n
- HTVZ8PV-NF \n
- HTVZ8PV-WF \n
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Coupler, 4In, 100psi, Female Coupler x MNPT (G400-B-BR)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver (3675 04 11)
- JONES STEPHENS Red Brass Pipe Nipple, Lead Free, 1"X2" (N25002)
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 2 In (31500048014000)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-420-4p-4526)
- AMERICAN FILTER CO 4 H, 8 PK (DA97-08006A-B-AFC-RF-S3-8-69915)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-HZH-300-22000SK-12p-3097)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure EV9617-11 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-5258)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-APH-300-12000SKH-12p-3332)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51299C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-9796)
- 3M Quick Connect Filter, 0.5 gpm, 3.19" O.D., 17 5/16 in H (PS124)
- American Filter Co Water Filter Cartridges