Shop All Water Filter Cartridges
American Filter Co
AFC Brand AFC-EWH-3000, Compatible to Water Filters (1PK) Made by AFC
Mfr # AFC-EWH-3000-1p-16643
Zoro # G706033590
product price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-EWH-3000-1p-16643
- Zoro # G706033590
- UPC # 3703284162576
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Details:
AFC-EWH-3000 Filters by American Filter CompanyTM brand.
Disclaimer: Do not use this filter with water that is Hot.Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage.
Install Instructions:
1. Turn off Water Supply2. Remove existing filter.
3. Install new filter in head and turn till locked.
4. Turn on Water Supply.
5. Check for leaks.
6. Flush system for 3-5 Minutes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Ring Remover, 1/2"- 1" (89210)
- OATEY TOILET FLANGE 3 BOLT 4"" (43539)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (700-E70COLDABCP)
- KOHLER Artifacts Hydrorail-S Set, 1.75 Gpm (76472-G-TT)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-11887)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to CFS517 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-3371)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-APH-217-4p-4622)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to LZSTL8WSLP (1PK) Made by AFC (AFC-EWH-3000-1p-10424)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-11891)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-12000SK-3p-6090)
- ISPRING 1Year Replacement Cartridge Pack Set for RO Systems 7PK (F7-GAC)
- American Filter Co Water Filter Cartridges