Shop All Water Filter Cartridges
American Filter Co
AFC Brand AFC-EWH-3000, Compatible to Halsey Taylor 55897C Water Fountain Filters (1PK) Made by AFC
Mfr # AFC-EWH-3000-1p-10100
Zoro # G006028494
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-EWH-3000-1p-10100
- Zoro # G006028494
- UPC # 3703304182614
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- 101-233 \n
- 4621-44 \n
- 51299C \n
- 51300C \n
- 55897C \n
- 55898C \n
- Cuno Aqua-Pure AP110-2C \n
- E-20 \n
- EC-210 \n
- EC20 \n
- HACG8BLPV NF \n
- HACG8BLPV-NF \n
- HACG8PV NF \n
- HACG8PV WF \n
- HACG8PV-NF \n
- HACG8PV-WF \n
- HACG8SS NF \n
- HACG8SS WF \n
- HACG8SS-NF \n
- HACG8SS-WF \n
- HTHB HAC8BLSS NF \n
- HTHB HAC8PV NF \n
- HTHB HAC8SS NF \n
- HTHB HACG8BLPV NF \n
- HTHB HACG8PV NF \n
- HTHB OVLEBP I \n
- HTHB OVLER I \n
- HTHB-HAC8BLSS-NF \n
- HTHB-HAC8PV-NF \n
- HTHB-HAC8SS-NF \n
- HTHB-HACG8BLPV-NF \n
- HTHB-HACG8PV-NF \n
- HTHB-OVLEBP-I \n
- HTHB-OVLER-I \n
- HTHBHACG8BLSS NF \n
- HTHBHACG8BLSS-NF \n
- HTHBHACG8SS NF \n
- HTHBHACG8SS-NF \n
- HTVZ8BLPV WF \n
- HTVZ8BLPV-WF \n
- HTVZ8BLSS NF \n
- HTVZ8BLSS WF \n
- HTVZ8BLSS-NF \n
- HTVZ8BLSS-WF \n
- HTVZ8PV NF \n
- HTVZ8PV WF \n
- HTVZ8PV-NF \n
- HTVZ8PV-WF \n
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Flange, 3", 200 psi, Basic Fitting Coupling (M300FPT)
- ZSI Cushioned Clamp, Polyurethane, 1-1/8" Tube (UX11812)
- KOHLER Check Valve Rebuildin Sp (30253-RP)
- MUELLER STEAM SPECIALTY 1-1/4", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (11/4 125 CI Iron body screwed)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to 51299C (1PK) Made by AFC (AFC-EWH-3000-1p-12473)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to AP517 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-15955)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Halsey Taylor 55898C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11893)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-9000SK, Compatible to (1PK) Made by AFC (AFC-EPH-300-9000SK-1p-17100)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-HZH-300-22000SK-12p-16702)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-6772)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-13271)
- American Filter Co Water Filter Cartridges