Shop All Water Filter Cartridges
American Filter Co
AFC Brand AFC-EPH-300-12000SK, Compatible to Pentair 7CB5-S Water Filters (1PK) Made by AFC
Mfr # AFC-EPH-300-12000SK-1p-6158
Zoro # G506028598
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-EPH-300-12000SK-1p-6158
- Zoro # G506028598
- UPC # 3703254162001
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- AquaPure 5584408
- AquaPure 55844-08
- BevGuard BGE-1200S
- BevGuard BGE-3200S
- BevGuard BGE-3300
- BevGuard BGE-3300S
- Cuno CFS9110-S
- Cuno CFS9112EL-S
- Cuno CFS9112-S
- Cuno CFS9812X-S
- EcoLab 93202401
- EcoLab 9320-2401
- EcoLab 93202404
- EcoLab 9320-2404
- EcoLab 93202405
- EcoLab 9320-2405
- EcoLab 93202411
- EcoLab 9320-2411
- EcoLab ECO-MC
- EverPure 2FC-S
- EverPure 2H-L
- EverPure 2K-Plus
- EverPure 4FC
- EverPure 4FC5
- EverPure 4FC5-S
- EverPure 4FC-S
- EverPure 4H-L
- EverPure 7CB5
- EverPure 7CB5-S
- EverPure 7FC
- EverPure 7FC5
- EverPure 7FC-S
- EverPure 961255
- EverPure AC2
- EverPure BH2
- EverPure EV9259-41
- EverPure EV927072
- EverPure EV9270-72
- EverPure EV927222
- EverPure EV9272-22
- EverPure EV927223
- EverPure EV9272-23
- EverPure EV927224
- EverPure EV9272-24
- EverPure EV9275-60
- EverPure EV927891
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 2-5/8" x 3 ft. Pipe Insulation, 1" Wall (722595)
- RUVATI 36-inch Gunmetal Black Workstation Apron-Front Stainless Steel Kitchen Sink - RVH9308BL (RVH9308BL)
- PARKER String Wound Filter Cartridge, 5 gpm, 50 Micron, 2-7/16" O.D., 10 in H, 6 PK (M11R10A)
- ZORO SELECT Tubing, Poly, 8mm OD, 175 PSI, Red (PU08MAR)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure 4CB5-K Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-3417)
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to HF95-S Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16095)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to AP500 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-7199)
- AMERICAN FILTER CO 4 H, 3 PK (LFX25975ST-AFC-RF-L2-3-69731)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to Pentair 7CB5 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6152)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure EV927072 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6293)
- AMERICAN FILTER CO 4 H, 4 PK (FRS26LH5DS6-4P-AFC-RF-FF-7046)
- American Filter Co Water Filter Cartridges