Shop All Water Filter Cartridges
American Filter Co
AFC Brand AFC-EPH-300-12000SK, Compatible to Nu Calgon 4621-11 Water Filters (1PK) Made by AFC
Mfr # AFC-EPH-300-12000SK-1p-8348
Zoro # G206022933
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Filter Co
- MFR # AFC-EPH-300-12000SK-1p-8348
- Zoro # G206022933
- UPC # 3703254112297
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- AquaPure 5584408
- AquaPure 55844-08
- BevGuard BGE-1200S
- BevGuard BGE-3200S
- BevGuard BGE-3300
- BevGuard BGE-3300S
- Cuno CFS9110-S
- Cuno CFS9112EL-S
- Cuno CFS9112-S
- Cuno CFS9812X-S
- EcoLab 93202401
- EcoLab 9320-2401
- EcoLab 93202404
- EcoLab 9320-2404
- EcoLab 93202405
- EcoLab 9320-2405
- EcoLab 93202411
- EcoLab 9320-2411
- EcoLab ECO-MC
- EverPure 2FC-S
- EverPure 2H-L
- EverPure 2K-Plus
- EverPure 4FC
- EverPure 4FC5
- EverPure 4FC5-S
- EverPure 4FC-S
- EverPure 4H-L
- EverPure 7CB5
- EverPure 7CB5-S
- EverPure 7FC
- EverPure 7FC5
- EverPure 7FC-S
- EverPure 961255
- EverPure AC2
- EverPure BH2
- EverPure EV9259-41
- EverPure EV927072
- EverPure EV9270-72
- EverPure EV927222
- EverPure EV9272-22
- EverPure EV927223
- EverPure EV9272-23
- EverPure EV927224
- EverPure EV9272-24
- EverPure EV9275-60
- EverPure EV927891
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Aerator Kit in Matte Black (181080BL)
- ZURN Bell Trap, 2 In IPS, Composite (P5795-2)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908324)
- ZORO SELECT Adapter, Male, 1 In (3LW92)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to Pentair I-2000 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6773)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-F2000-3p-4350)
- AMERICAN FILTER CO AFC Brand AFC-APH-1200-2-12000SKC, Compatible to 56289-02 Water Filters (1PK) Made by AFC (AFC-APH-1200-2-12000SKC-1p-4683)
- AMERICAN FILTER CO 10 H, 6 PK (AFC-APHCM-S-6p-16029)
- AMERICAN FILTER CO AFC Brand AFC-RF-L4, Compatible to LG LSXS26326S Refrigerator Water Filters (1PK) Made by AFC (LSXS26326S-AFC-RF-L4-1-73505)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000, Compatible to 5616318 Water Filters (1PK) Made by AFC (AFC-APH-104-9000-1p-17074)
- C PURE Oceanloch-L2 Water Filter Replacement Cartridge - 1 Micron Rating and 3.34 GPM (790OCLOCRTL2)
- American Filter Co Water Filter Cartridges