Shop All Water Filter Cartridges
American Filter Co
AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure I-2000 Water Filters (1PK) Made by AFC
Mfr # AFC-EPH-300-12000SK-1p-6770
Zoro # G306033006
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-EPH-300-12000SK-1p-6770
- Zoro # G306033006
- UPC # 3703234152688
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- AquaPure 5584408
- AquaPure 55844-08
- BevGuard BGE-1200S
- BevGuard BGE-3200S
- BevGuard BGE-3300
- BevGuard BGE-3300S
- Cuno CFS9110-S
- Cuno CFS9112EL-S
- Cuno CFS9112-S
- Cuno CFS9812X-S
- EcoLab 93202401
- EcoLab 9320-2401
- EcoLab 93202404
- EcoLab 9320-2404
- EcoLab 93202405
- EcoLab 9320-2405
- EcoLab 93202411
- EcoLab 9320-2411
- EcoLab ECO-MC
- EverPure 2FC-S
- EverPure 2H-L
- EverPure 2K-Plus
- EverPure 4FC
- EverPure 4FC5
- EverPure 4FC5-S
- EverPure 4FC-S
- EverPure 4H-L
- EverPure 7CB5
- EverPure 7CB5-S
- EverPure 7FC
- EverPure 7FC5
- EverPure 7FC-S
- EverPure 961255
- EverPure AC2
- EverPure BH2
- EverPure EV9259-41
- EverPure EV927072
- EverPure EV9270-72
- EverPure EV927222
- EverPure EV9272-22
- EverPure EV927223
- EverPure EV9272-23
- EverPure EV927224
- EverPure EV9272-24
- EverPure EV9275-60
- EverPure EV927891
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADFORD WHITE 230-32920-01 T & P Valve / 4" (230-32920-)
- SLOAN Valve Mix60A Kit Mixing Valve (3326009)
- ZORO SELECT Water Heater Tstat, SPDT, Open Rise, 30A (6XZV2)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 1/2" Pipe Size (1VFY9)
- AMERICAN FILTER CO 4 H, 4 PK (ADQ74793502-AFC-RF-L8-4-93717)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure EV9601-00 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-3556)
- AMERICAN FILTER CO AFC Brand AFC-RF-W1, Compatible to Whirlpool 4396510 Refrigerator Water Filters (1PK) Made by AFC (4396510-AFC-RF-W1-1-68545)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-104-9000S-3p-5355)
- AMERICAN FILTER CO 4 H, 4 PK (UKF8001AXX-200-AFC-RF-M2-4-72077)
- AMERICAN FILTER CO 4 H, 3 PK (5231JA2006F-S-AFC-RF-L2-3-69647)
- PENTAIR/PENTEK Woven Filter Cartridge, 0.6 gpm, 0.5 Micron, 2-7/8" O.D., 9 3/4 in H, 2 PK (155584-75)
- American Filter Co Water Filter Cartridges