Shop All Water Filter Cartridges
American Filter Co
AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure EV9612-22 Water Filters (1PK) Made by AFC
Mfr # AFC-EPH-300-12000SK-1p-3586
Zoro # G406027073
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-EPH-300-12000SK-1p-3586
- Zoro # G406027073
- UPC # 3703224162963
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- MC
- XC
- XC2
- 4H
- 4K Plus
- H-100
- H-200
- H-300 M
- H-1200
- MD-HN
- OW 200L
- OW4-Plus
- S-200
- BGE-4200S
- 3M Cuno CFS9812X-S
- 3M Cuno CFS9112-S
- EverPure EV9612-31
- EverPure EV9612-36
- EverPure EV9612-32
- EverPure EV9612-21
- EverPure EV9612-26
- EverPure EV9612-22
- EverPure I-2000
- EverPure BH2
- EverPure EV9613-01
- EverPure EV9613-06
- EverPure EV9613-21
- EverPure MH2
- EverPure I-4000
- ADS-APRC
- SSMRC1
- ADS-APRC6
- SSMRC6
- SWC9135-C
- SWC9135
- 2CB5-K
- 4CB5-K
- 7CB5-K
- 7CB5-S
- 7SO
- 3M CFS9720EL-S
Do not
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Closet Bend Spacers (Styrofoam) 4" (17130)
- KOHLER 1 gpm Aerated Outlets, Chrome, Metal (K-1105674)
- ZORO SELECT 1" x 3/4" Plain Plain Carbon Steel Swage Nipple Class XS (1994833101)
- BRADLEY 30 in "H x 18 in "W, Framed, Mirror, Glass (781-018300)
- AMERICAN FILTER CO 4 H, 12 PK (Thermador-00648016-AFC-RF-W1-12-93437)
- AMERICAN FILTER CO 4 H, 3 PK (WF3CB-AFC-RF-E2-3-92457)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-300-12000SK-3p-2846)
- AMERICAN FILTER CO 4 H, 4 PK (FRS26LH5DS6-4P-AFC-RF-FF-7046)
- AMERICAN FILTER CO AFC Brand AFC-RF-K1, Compatible to Kenmore EFF-6012A Refrigerator Water Filters (1PK) Made by AFC (EFF-6012A-AFC-RF-K1-1-97229)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-104-9000-3p-17063)
- AMERICAN FILTER CO AFC Brand AFC-CH-300-12000SK, Compatible to CFS8000-S Water Filters (1PK) Made by AFC (AFC-CH-300-12000SK-1p-3372)
- American Filter Co Water Filter Cartridges