Shop All Water Filter Cartridges
American Filter Co
AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure EV927072 Water Filters (1PK) Made by AFC
Mfr # AFC-EPH-300-12000SK-1p-6293
Zoro # G106029360
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-EPH-300-12000SK-1p-6293
- Zoro # G106029360
- UPC # 3703224122356
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- AquaPure 5584408
- AquaPure 55844-08
- BevGuard BGE-1200S
- BevGuard BGE-3200S
- BevGuard BGE-3300
- BevGuard BGE-3300S
- Cuno CFS9110-S
- Cuno CFS9112EL-S
- Cuno CFS9112-S
- Cuno CFS9812X-S
- EcoLab 93202401
- EcoLab 9320-2401
- EcoLab 93202404
- EcoLab 9320-2404
- EcoLab 93202405
- EcoLab 9320-2405
- EcoLab 93202411
- EcoLab 9320-2411
- EcoLab ECO-MC
- EverPure 2FC-S
- EverPure 2H-L
- EverPure 2K-Plus
- EverPure 4FC
- EverPure 4FC5
- EverPure 4FC5-S
- EverPure 4FC-S
- EverPure 4H-L
- EverPure 7CB5
- EverPure 7CB5-S
- EverPure 7FC
- EverPure 7FC5
- EverPure 7FC-S
- EverPure 961255
- EverPure AC2
- EverPure BH2
- EverPure EV9259-41
- EverPure EV927072
- EverPure EV9270-72
- EverPure EV927222
- EverPure EV9272-22
- EverPure EV927223
- EverPure EV9272-23
- EverPure EV927224
- EverPure EV9272-24
- EverPure EV9275-60
- EverPure EV927891
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD 10 gal., 208 VAC, 28.8 A Amps, Commercial Mini Tank Water Heater (EGSP10 208V)
- LEGEND VALVE 1" T-712 S.S. BALL VALVE (113-145)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 56 14)
- HAYWARD FLOW CONTROL 3/4", CPVC, Screen (YSX2007522)
- AMERICAN FILTER CO AFC AFC-HZH-300-22000S, Compatible to Hoshizaki 4HC-H / 4HC-H and Ice Filters (1PK) (AFC-HZH-300-22000SK-1p-2802)
- AMERICAN FILTER CO AFC Brand AFC-APH-1200-2-12000SKC, Compatible to HF35-CL Water Filters (1PK) Made by AFC (AFC-APH-1200-2-12000SKC-1p-3267)
- AMERICAN FILTER CO 4 H, 8 PK (UKF8001-AFC-RF-M2-8-72485)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-6772)
- AMERICAN FILTER CO 4 H, 3 PK (EFF-6012A-AFC-RF-K1-3-97231)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000, Compatible to (1PK) Made by AFC (AFC-APH-104-9000-1p-16715)
- PARKER Pleated Filter Cartridge, 14 gpm, 30 Micron, 2-1/2" O.D., 19 3/4 in H (FP320-30)
- American Filter Co Water Filter Cartridges