Shop All Water Filter Cartridges
American Filter Co
AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure 4CB5-K Water Filters (1PK) Made by AFC
Mfr # AFC-EPH-300-12000SK-1p-3417
Zoro # G506026433
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-EPH-300-12000SK-1p-3417
- Zoro # G506026433
- UPC # 3703214162911
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- MC
- XC
- XC2
- 4H
- 4K Plus
- H-100
- H-200
- H-300 M
- H-1200
- MD-HN
- OW 200L
- OW4-Plus
- S-200
- BGE-4200S
- 3M Cuno CFS9812X-S
- 3M Cuno CFS9112-S
- EverPure EV9612-31
- EverPure EV9612-36
- EverPure EV9612-32
- EverPure EV9612-21
- EverPure EV9612-26
- EverPure EV9612-22
- EverPure I-2000
- EverPure BH2
- EverPure EV9613-01
- EverPure EV9613-06
- EverPure EV9613-21
- EverPure MH2
- EverPure I-4000
- ADS-APRC
- SSMRC1
- ADS-APRC6
- SSMRC6
- CFS9720EL-S
- SWC9135-C
- SWC9135
- 2CB5-K
- 7CB5-K
- 7CB5-S
- 7SO
Do not use the filter with water that is microbio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 316, 1" (4381049620)
- EVERPURE Beverage Filter System, 3.34 gpm (EV932802-75)
- ANVIL 2" Socket Socket Black Forged Steel Half Coupling Class 3000 (0362073801)
- AMERICAN STANDARD Flash Shower Rough-In Valve w/ Stub Out (RU102)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-1200-2-12000SKC-3p-4079)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to 5560009 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-4865)
- AMERICAN FILTER CO AFC Brand AFC-RF-L7, Compatible to LG Lt1000p Refrigerator Water Filters (1PK) Made by AFC (Lt1000p-AFC-RF-L7-1-93085)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12311)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-3200)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-431-2p-4645)
- COMMERCIAL WATER DISTRIBUTING Replacement Brand Refrigerator Filter for GE GSWF (CO82520)
- American Filter Co Water Filter Cartridges