Shop All Water Filter Cartridges
American Filter Co
AFC Brand AFC-EPH-300-12000SK, Compatible to BodyGlove BG-1000 Water Filters (1PK) Made by AFC
Mfr # AFC-APH-300-12000SK-1p-15983
Zoro # G406023730
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-APH-300-12000SK-1p-15983
- Zoro # G406023730
- UPC # 3703204172104
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- MC
- XC
- XC2
- 4H
- 4K Plus
- H-100
- H-200
- H-300 M
- H-1200
- MD-HN
- OW 200L
- OW4-Plus
- S-200
- BGE-4200S
- 3M Cuno CFS9812X-S
- 3M Cuno CFS9112-S
- EverPure EV9612-31
- EverPure EV9612-36
- EverPure EV9612-32
- EverPure EV9612-21
- EverPure EV9612-26
- EverPure EV9612-22
- EverPure I-2000
- EverPure BH2
- EverPure EV9613-01
- EverPure EV9613-06
- EverPure EV9613-21
- EverPure MH2
- EverPure I-4000
- ADS-APRC
- SSMRC1
- ADS-APRC6
- SSMRC6
- CFS9720EL-S
- SWC9135
- 2CB5-K
- 4CB5-K
- 7CB5-K
- 7CB5-S
- 7SO
Do not use the filter with water that is microbiolog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Commercial Pop-Up Waste Kit (104770)
- ZORO SELECT 1-1/4" x 4" Black Pipe Nipple Sch 160 (82706)
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 1-1/2 in Pipe Size (857-015)
- LEGEND VALVE 1 PUSH FIT x 3/4 MNPT ADAPTER (456-756NL)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-9000S-6p-17106)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay LZSTL8WSLK Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-9528)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-9353)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay LZS8WSLP Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11741)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to HF40-S Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-3303)
- AMERICAN FILTER CO 4 H, 3 PK (4396508-AFC-RF-W1-3-68521)
- 3M Quick Connect Filter, 5 gpm, 0.2 Micron, 4-1/2" O.D., 28 in H (5613503)
- American Filter Co Water Filter Cartridges