Shop All Water Filter Cartridges
American Filter Co
AFC Brand AFC-EPH-300-12000SK, Compatible to BevGuard BGE-3200S Water Filters (1PK) Made by AFC
Mfr # AFC-EPH-300-12000SK-1p-8477
Zoro # G406024249
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-EPH-300-12000SK-1p-8477
- Zoro # G406024249
- UPC # 3703204162525
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- AquaPure 5584408
- AquaPure 55844-08
- BevGuard BGE-1200S
- BevGuard BGE-3200S
- BevGuard BGE-3300
- BevGuard BGE-3300S
- Cuno CFS9110-S
- Cuno CFS9112EL-S
- Cuno CFS9112-S
- Cuno CFS9812X-S
- EcoLab 93202401
- EcoLab 9320-2401
- EcoLab 93202404
- EcoLab 9320-2404
- EcoLab 93202405
- EcoLab 9320-2405
- EcoLab 93202411
- EcoLab 9320-2411
- EcoLab ECO-MC
- EverPure 2FC-S
- EverPure 2H-L
- EverPure 2K-Plus
- EverPure 4FC
- EverPure 4FC5
- EverPure 4FC5-S
- EverPure 4FC-S
- EverPure 4H-L
- EverPure 7CB5
- EverPure 7CB5-S
- EverPure 7FC
- EverPure 7FC5
- EverPure 7FC-S
- EverPure 961255
- EverPure AC2
- EverPure BH2
- EverPure EV9259-41
- EverPure EV927072
- EverPure EV9270-72
- EverPure EV927222
- EverPure EV9272-22
- EverPure EV927223
- EverPure EV9272-23
- EverPure EV927224
- EverPure EV9272-24
- EverPure EV9275-60
- EverPure EV927891
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Shower Arm Flexible Bnkl (K780BN)
- PARKER String Wound Filter Cartridge, 10 gpm, 5 Micron, 2-7/16" O.D., 20 in H, 6 PK (23R20)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3/8 in Pipe Size (406003)
- QUARTER BALL Frost Proof Sillcock, PEX, 10 in. L (QB-110PX5)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-12032)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to LZWSGRN8PK (1PK) Made by AFC (AFC-EWH-3000-1p-12725)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-9000S, Compatible to Water Filters (1PK) Made by AFC (AFC-EPH-300-9000S-1p-17104)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to Follett 12CI425A-S Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-5159)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-11591)
- AMERICAN FILTER CO AFC Brand AFC-BG6-S, Compatible to Water Filters (1PK) Made by AFC (AFC-BG6-S-1p-16896)
- J.W. WINCO GN882-G3/4-MS-M Breather Filter Brass (882-G3/4-MS-M)
- American Filter Co Water Filter Cartridges