Shop All Water Filter Cartridges
American Filter Co
AFC Brand AFC-EPH-1200-1-12000C, Compatible to EverPure EV9692-86 Water Filters (1PK) Made by AFC
Mfr # AFC-EPH-1200-1-12000C-1p-3952
Zoro # G106032117
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-EPH-1200-1-12000C-1p-3952
- Zoro # G106032117
- UPC # 3703234132178
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions Includes: Chloramine, Lead, Chlorine, Taste, Odor, Sediment, Particulate iron (i.e. rust particles), Particulate lead and particulate class 1.Compatible with:
- EverPure EV9282-03
- EV9282-00
- EV9282-01
- EV9282-03
- EverPure H-1200
- EverPure 7CLM
- EverPure 2CLM
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage. EverPure® is a registered trademark of EverPure Inc. Northbrook, IL.
3M® is a registered trademark of 3M Company.
Cuno® is a registered trademark of 3M Company.
EverPure®, 3M® and Cuno® are registered trademarks of their respective holders.
American Filter Company and AmericanFilterCompany.com are not affiliated with EverPure®, 3M® and Cuno®.
Install Instructions:
1. Turn off Water Supply2. Remove existing filter.
3. Install new filter in head and turn till locked.
4. Turn on Water Supply.
5. Check for leaks.
6. Flush system for 3-5 Minutes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 1 in. x 20 ft. Copper Type L Pipe (LH10020)
- SHAW PLUGS Expansion Plug, T-Handle, 1/2 In, Type: Turn-Tite (52096)
- ANVIL 1/2 x 3 Pipe Nipple, Black Steel, 150 PSI, Lead Free (0830015202)
- JONES STEPHENS Brass PEX Ball Valve, Lead Free, 3/4" (B63075LF)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-F2000-3p-4350)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-6526)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to HF40 Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-3299)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-12000SK-3p-3640)
- AMERICAN FILTER CO 3 H, 3 PK (AFC-431-3p-4705)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to BevGuard BGE-3300 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-8480)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G9-K15-2p-9331)
- American Filter Co Water Filter Cartridges