Shop All Water Filter Cartridges
American Filter Co
AFC Brand AFC-EPH-104-9000S, Compatible to Pentair EV9617-21 Water Filters (1PK) Made by AFC
Mfr # AFC-EPH-104-9000S-1p-5828
Zoro # G406027509
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-EPH-104-9000S-1p-5828
- Zoro # G406027509
- UPC # 3703264182082
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- 3M 70020017219
- AquaPure 5548808
- AquaPure 55844-08
- Aquverse A100
- BevGuard BGE1200S
- BevGuard BGE-1200S
- BevGuard BGE-3200
- BevGuard BGP-2300
- BevGuard BGP-2300S
- Cuno 5589001
- Cuno 55890-01
- Cuno 55891-01
- Cuno 5589201
- Cuno 55892-01
- Cuno CFS 9812X-S
- Cuno CFS5631604
- Cuno CFS9112-S
- Cuno CFS9710-S
- Cuno CFS9720-S
- Cuno CFS9812X-S
- EcoLab 93202403
- EcoLab 9320-2403
- EverPure 2CB5-S
- EverPure 2FC5-S
- EverPure 2-HL
- EverPure 35729606
- EverPure 4CB5
- EverPure 4CB5-S
- EverPure 961716
- EverPure 961722
- EverPure CTS-ADC
- EverPure EV9252-66
- EverPure EV925267
- EverPure EV9252-67
- EverPure EV925268
- EverPure EV9252-68
- EverPure EV925614
- EverPure EV925617
- EverPure EV9256-17
- EverPure EV925618
- EverPure EV9256-18
- EverPure EV925619
- EverPure EV9256-19
- EverPure EV9259-14
- EverPure EV925924
- EverPure EV9259-24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125CMU180)
- NVENT CADDY Tubing Strut Clip, Size 1 In (TSMI0100)
- LEGRIS Push-to-Connect Wye Union, 10mm Tube Size, Nylon, Black, 10 PK (3140 10 00)
- ATMOR 7kW/240V 1.6 GPM Electric Tankless Water Heater Up to 2 Sinks Nationwide (AT-800-70)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G10-J300-2p-16905)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-300-12000SK-3p-2846)
- AMERICAN FILTER CO AFC Brand AFC-RF-S4, Compatible to Samsung HAF-QIN/EXP Refrigerator Water Filters (1PK) Made by AFC (HAF-QIN/EXP-AFC-RF-S4-1-94043)
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to HF95-S-SR Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16099)
- AMERICAN FILTER CO AFC Brand AFC-RF-W1, Compatible to Refrigerator Water and Ice Filter KBURT3651A (1PK) Made by AFC (KBURT3651A-AFC-RF-W1-1-93601)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-12000SK-3p-6951)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 30 Micron, 4-1/2" O.D., 20 in H (155430-75)
- American Filter Co Water Filter Cartridges