Shop All Water Filter Cartridges
American Filter Co
AFC Brand AFC-EPH-104-9000S, Compatible to EverPure EV961912 Water Filters (1PK) Made by AFC
Mfr # AFC-EPH-104-9000S-1p-8129
Zoro # G806023064
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Filter Co
- MFR # AFC-EPH-104-9000S-1p-8129
- Zoro # G806023064
- UPC # 3703234112422
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- 3M 70020017219
- AquaPure 5548808
- AquaPure 55844-08
- Aquverse A100
- BevGuard BGE1200S
- BevGuard BGE-1200S
- BevGuard BGE-3200
- BevGuard BGP-2300
- BevGuard BGP-2300S
- Cuno 5589001
- Cuno 55890-01
- Cuno 55891-01
- Cuno 5589201
- Cuno 55892-01
- Cuno CFS 9812X-S
- Cuno CFS5631604
- Cuno CFS9112-S
- Cuno CFS9710-S
- Cuno CFS9720-S
- Cuno CFS9812X-S
- EcoLab 93202403
- EcoLab 9320-2403
- EverPure 2CB5-S
- EverPure 2FC5-S
- EverPure 2-HL
- EverPure 35729606
- EverPure 4CB5
- EverPure 4CB5-S
- EverPure 961716
- EverPure 961722
- EverPure CTS-ADC
- EverPure EV9252-66
- EverPure EV925267
- EverPure EV9252-67
- EverPure EV925268
- EverPure EV9252-68
- EverPure EV925614
- EverPure EV925617
- EverPure EV9256-17
- EverPure EV925618
- EverPure EV9256-18
- EverPure EV925619
- EverPure EV9256-19
- EverPure EV9259-14
- EverPure EV925924
- EverPure EV9259-24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Adjustable Water Saving Flapper, 3" (K833-1)
- BUCKAROOS 4" Od Pipe Saddle 22 Gauge-12" Long 60/Bucket (104-12-22 RD BUCKET)
- KOHLER Air Gap Body With Cover (9110-VS)
- ZORO SELECT 2-1/2" x 10 ft Non-Threaded CPVC Pipe Sch 80 (H0800250CG1000)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure 2CB5-S Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-2786)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-104-9000S-3p-5325)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-3159)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to WaterSentry 55897C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-12925)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000, Compatible to CFS9812X Water Filters (1PK) Made by AFC (AFC-EPH-104-9000-1p-2768)
- AMERICAN FILTER CO 4 H, 6 PK (DA97-17376B-AFC-RF-S4-6-94013)
- ALLPOINTS WATER FILTER CARTRIDGE , OPTIPURE CTO-Q10 (8016531)
- American Filter Co Water Filter Cartridges