Shop All Water Filter Cartridges
American Filter Co
AFC Brand AFC-APWH-SD, Compatible to AP910R Water Filters (1PK) Made by AFC
Mfr # AFC-APWH-SD-1p-16112
Zoro # G906030702
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6
- Length 22
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-APWH-SD-1p-16112
- Zoro # G906030702
- UPC # 3703284142059
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 6 |
Length | 22 |
Width | 6 |
Description
Performance:
\n
\nBuilt to the highest quality standards. Contaminant Reduction: Sediment, Dirt, Rust and Particulate.
\n
Compatible with:
\n
\n
- \n
- AP902
- 56211-01
- 56210-01
- AP910R
\n
\n
\n
\n
\n\n
\nVERY IMPORTANT: \n
\n
\n
\nPlease CONFIRM FITMENT - Filter dimensions 21′′ Tall X 4.5′′ Wide
\n
\n\nDisclaimer:
\n
\n
\n
\n Do not use this filter with water that is Hot.
\n Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
\n DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage.\n 3M is a registered trademark of 3M Company.
\n Aqua-Pure is a registered trademark of 3M Company.
\n 3M and Aqua-Pure are registered trademarks of their respective holders.
\n American Filter Company and AmericanFilterCompany.com are not affiliated with 3M and Aqua-Pure.\n
Install Instructions:
\n1. Turn off Water Supply
\n2. Remove existing filter.
\n3. Install new filter in head and turn till locked.
\n4. Turn on Water Supply.
\n5. Check for leaks.
\n6. Flush system for 3-5 Minutes.
\n
\n
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" Flanged x FNPT Cast Iron Reducing Companion Threaded Flange Class 125 (0308008606)
- ZORO SELECT 1/2" MNPT x 2 ft. TBE Black Pipe Sch 40 (583-240)
- WATTS Pressure Regulator, 3/8 In, 3 to 50 psi (3/8 LF 263 A-B)
- APOLLO BY TMG 1 in. x 1/2 in. Blue Twister Polypropylene Insert x FPT Tee (ABTFT1112)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to BevGuard BGE-3200 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-7658)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SKH-12p-3263)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-10994)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-11591)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12335)
- AMERICAN FILTER CO AFC Brand AFC-RF-S3, Compatible to Samsung DA29-00020B Refrigerator Water Filters (1PK) Made by AFC (DA29-00020B-1P-AFC-RF-S3)
- EARTHSMART FRIDGE FILTER GE MWF 2PK (102627)
- American Filter Co Water Filter Cartridges