Shop All Water Filter Cartridges
American Filter Co
AFC Brand AFC-APWH-SD, Compatible to AP902 Water Filters (1PK) Made by AFC
Mfr # AFC-APWH-SD-1p-16109
Zoro # G606030477
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6
- Length 22
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Filter Co
- MFR # AFC-APWH-SD-1p-16109
- Zoro # G606030477
- UPC # 3703284132999
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 6 |
Length | 22 |
Width | 6 |
Description
Performance:
\n
\nBuilt to the highest quality standards. Contaminant Reduction: Sediment, Dirt, Rust and Particulate.
\n
Compatible with:
\n
\n
- \n
- AP902
- 56211-01
- 56210-01
- AP910R
\n
\n
\n
\n
\n\n
\nVERY IMPORTANT: \n
\n
\n
\nPlease CONFIRM FITMENT - Filter dimensions 21′′ Tall X 4.5′′ Wide
\n
\n\nDisclaimer:
\n
\n
\n
\n Do not use this filter with water that is Hot.
\n Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
\n DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage.\n 3M is a registered trademark of 3M Company.
\n Aqua-Pure is a registered trademark of 3M Company.
\n 3M and Aqua-Pure are registered trademarks of their respective holders.
\n American Filter Company and AmericanFilterCompany.com are not affiliated with 3M and Aqua-Pure.\n
Install Instructions:
\n1. Turn off Water Supply
\n2. Remove existing filter.
\n3. Install new filter in head and turn till locked.
\n4. Turn on Water Supply.
\n5. Check for leaks.
\n6. Flush system for 3-5 Minutes.
\n
\n
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet Pro Compact RHe Elong 14" Rough-In, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215FC.104.222)
- WATTS Double Check Valve, Watts709, 4in, Flanged (LF709-NRS)
- HONEYWELL Am100-Us-1Lf 1/2" Union Sweat (AM100-US-1)
- ZORO SELECT 3/4" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNE20)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-APH-104-9000S-6p-2912)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-9000SK-3p-17097)
- AMERICAN FILTER CO 4 H, 4 PK (UKF8001AXX-200-AFC-RF-M2-4-72077)
- AMERICAN FILTER CO 4 H, 3 PK (46-9990-AFC-RF-L2-3-69541)
- AMERICAN FILTER CO AFC Brand AFC-APWH-SD, Compatible to AP910R Water Filters (1PK) Made by AFC (AFC-APWH-SD-1p-16112)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-APH-300-12000SKH-12p-16566)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-104-9000-3p-3113)
- American Filter Co Water Filter Cartridges