Shop All Water Filter Cartridges
American Filter Co
AFC Brand AFC-APH-300-12000SK, Compatible to BodyGlove BG-1000C Water Filters (1PK) Made by AFC
Mfr # AFC-APH-300-12000SK-1p-15987
Zoro # G606024001
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-APH-300-12000SK-1p-15987
- Zoro # G606024001
- UPC # 3703204172142
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- MC
- XC
- XC2
- 4H
- 4K Plus
- H-100
- H-200
- H-300 M
- H-1200
- MD-HN
- OW 200L
- OW4-Plus
- S-200
- BGE-4200S
- 3M Cuno CFS9812X-S
- 3M Cuno CFS9112-S
- EverPure EV9612-31
- EverPure EV9612-36
- EverPure EV9612-32
- EverPure EV9612-21
- EverPure EV9612-26
- EverPure EV9612-22
- EverPure I-2000
- EverPure BH2
- EverPure EV9613-01
- EverPure EV9613-06
- EverPure EV9613-21
- EverPure MH2
- EverPure I-4000
- ADS-APRC
- SSMRC1
- ADS-APRC6
- SSMRC6
- CFS9720EL-S
- SWC9135
- 2CB5-K
- 4CB5-K
- 7CB5-K
- 7CB5-S
- 7SO
Do not use the filter with water that is microbiolog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P797)
- PARKER Melt Blown Filter Cartridge, 10 gpm, 30 Micron, 2-7/16" O.D., 20 in H, 6 PK (AVS30M20)
- SMITH-COOPER Thrd Cap, 3M, 304/L, 2" (4307000026)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 8 in Pipe Size (435080)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure EV969231 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-8891)
- AMERICAN FILTER CO AFC Brand AFC-RF-G11, Compatible to GE XWF Refrigerator Water Filters (1PK) Made by AFC (XWF-AFC-RF-G11-1-96385)
- AMERICAN FILTER CO 4 H, 3 PK (EFF-6012A-AFC-RF-K1-3-97231)
- AMERICAN FILTER CO AFC Brand AFC-APH-1200-2-12000SKC, Compatible to HF60-CL Water Filters (1PK) Made by AFC (AFC-APH-1200-2-12000SKC-1p-3268)
- AMERICAN FILTER CO AFC Brand AFC-BG6-S, Compatible to Water Filters (1PK) Made by AFC (AFC-BG6-S-1p-16896)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to HF45-S-SR5 Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-3337)
- PARKER String Wound Filter Cartridge, 15 gpm, 5 Micron, 2-7/16" O.D., 30 in H, 6 PK (23R30)
- American Filter Co Water Filter Cartridges