Shop All Water Filter Cartridges
American Filter Co
AFC Brand AFC-APH-300-12000SK, Compatible to Body Glove BG-1000 Water Filters (1PK) Made by AFC
Mfr # AFC-APH-300-12000SK-1p-4072
Zoro # G506024293
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-APH-300-12000SK-1p-4072
- Zoro # G506024293
- UPC # 3703404162066
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- MC
- XC
- XC2
- 4H
- 4K Plus
- H-100
- H-200
- H-300 M
- H-1200
- MD-HN
- OW 200L
- OW4-Plus
- S-200
- BGE-4200S
- 3M Cuno CFS9812X-S
- 3M Cuno CFS9112-S
- EverPure EV9612-31
- EverPure EV9612-36
- EverPure EV9612-32
- EverPure EV9612-21
- EverPure EV9612-26
- EverPure EV9612-22
- EverPure I-2000
- EverPure BH2
- EverPure EV9613-01
- EverPure EV9613-06
- EverPure EV9613-21
- EverPure MH2
- EverPure I-4000
- ADS-APRC
- SSMRC1
- ADS-APRC6
- SSMRC6
- CFS9720EL-S
- SWC9135
- 2CB5-K
- 4CB5-K
- 7CB5-K
- 7CB5-S
- 7SO
Do not use the filter with water that is microbiolog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Stop Check Stem, Plastic (2570-014-000)
- ZORO SELECT Drain Strainer (30071)
- PARKER 1/8" Compression x 1/4" MNPT Male Connector (P4MC2)
- EPC Elbow Copper Male 90 Cxm 1/2 (10156842)
- AMERICAN FILTER CO AFC Brand AFC-HZH-300-22000SK, Compatible to Water Filters (1PK) Made by AFC (AFC-HZH-300-22000SK-1p-16703)
- AMERICAN FILTER CO 4 H, 8 PK (LT700-OPFL3-RF300-8-68707)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-12000SK-3p-6090)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure EV961250 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6500)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-F201R-2p-4367)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51300C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11589)
- PENTAIR/OMNIFILTER 150Standard Sediment Cartridge10", 150Micron, (RS19-SS4-S18)
- American Filter Co Water Filter Cartridges