Shop All Water Filter Cartridges
American Filter Co
8 H, 6 PK
Mfr # AFC-HZH-300-22000SK-6p-3000
Zoro # G506042358
product price: $408.99
/pk 6, $68.17/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8
- Length 14
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-HZH-300-22000SK-6p-3000
- Zoro # G506042358
- UPC # 3703254102489
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 8 |
Length | 14 |
Width | 12 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- HOSHIZAKI 4HC-H
- HC-H
- HF
- HF-H
- PRO 3500
- HCH-CTO
- HFH
- BW 4400
- BW7 TOS.
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage. Hoshizaki® is a registered trademark of Hoshizaki Electric Co Ltd. Corporation Japan.
Hoshizaki® is registered trademarks of their respective holders.
American Filter Company and AmericanFilterCompany.com are not affiliated with Hoshizaki®.
Install Instructions:
1. Turn off Water Supply2. Remove existing filter.
3. Install new filter in head and turn till locked.
4. Turn on Water Supply.
5. Check for leaks.
6. Flush system for 3-5 Minutes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Inline (3991190)
- KERICK Float Valve, 1/2 In, PVC, Bulkhead Mount (PT050525)
- ZORO SELECT 1-1/2" x 1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N112014)
- WATTS Dielectric Flange, 2-1/2 In, FIP, 175 psi (3200 21/2)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SKH, Compatible to EverPure EV9606-51 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SKH-1p-7046)
- AMERICAN FILTER CO AFC Brand AFC-BG6-S, Compatible to Body Glove BG6000FF Water Filters (1PK) Made by AFC (AFC-BG6-S-1p-16163)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-APH-104-9000S-6p-16721)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to AP-DW85 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-15959)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-HZH-300-22000SK-3p-2903)
- AMERICAN FILTER CO 4 H, 4 PK (FRS26LH5DS6-4P-AFC-RF-FF-7046)
- PENTAIR/PENTEK Woven Filter Cartridge, 1 gpm, 10 Micron, 2-5/8" O.D., 9 3/4 in H (C232X10TA-75)
- American Filter Co Water Filter Cartridges