Shop All Water Filter Cartridges
American Filter Co
8 H, 6 PK
Mfr # AFC-EWH-3000-6p-13271
Zoro # G606039258
product price: $304.99
/pk 6, $50.83/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8
- Length 14
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-EWH-3000-6p-13271
- Zoro # G606039258
- UPC # 3703324182328
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 8 |
Length | 14 |
Width | 12 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- 101-233 \n
- 4621-44 \n
- 51299C \n
- 51300C \n
- 55897C \n
- 55898C \n
- Cuno Aqua-Pure AP110-2C \n
- E-20 \n
- EC-210 \n
- EC20 \n
- HACG8BLPV NF \n
- HACG8BLPV-NF \n
- HACG8PV NF \n
- HACG8PV WF \n
- HACG8PV-NF \n
- HACG8PV-WF \n
- HACG8SS NF \n
- HACG8SS WF \n
- HACG8SS-NF \n
- HACG8SS-WF \n
- HTHB HAC8BLSS NF \n
- HTHB HAC8PV NF \n
- HTHB HAC8SS NF \n
- HTHB HACG8BLPV NF \n
- HTHB HACG8PV NF \n
- HTHB OVLEBP I \n
- HTHB OVLER I \n
- HTHB-HAC8BLSS-NF \n
- HTHB-HAC8PV-NF \n
- HTHB-HAC8SS-NF \n
- HTHB-HACG8BLPV-NF \n
- HTHB-HACG8PV-NF \n
- HTHB-OVLEBP-I \n
- HTHB-OVLER-I \n
- HTHBHACG8BLSS NF \n
- HTHBHACG8BLSS-NF \n
- HTHBHACG8SS NF \n
- HTHBHACG8SS-NF \n
- HTVZ8BLPV WF \n
- HTVZ8BLPV-WF \n
- HTVZ8BLSS NF \n
- HTVZ8BLSS WF \n
- HTVZ8BLSS-NF \n
- HTVZ8BLSS-WF \n
- HTVZ8PV NF \n
- HTVZ8PV WF \n
- HTVZ8PV-NF \n
- HTVZ8PV-WF \n
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8"-16 X 8" COPPER FLOAT (111-266)
- LEGEND VALVE 3/8" GALV. SQUARE HEAD PLUG (352-402C)
- NIBCO 3" NOM C x 3" FNPT Copper Adapter (603 3)
- BLACK SWAN Closet Bolts-Brass-Bulk 5/16" X 2-1/4" (12060)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-104-9000S-3p-5610)
- AMERICAN FILTER CO 4 H, 4 PK (KitchenAid-PUR-EDR4RXD1-4P-AFC-RF-M2-13224)
- AMERICAN FILTER CO 4 H, 6 PK (AFC-APH-217-6p-4623)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to LZSTL8WSLP (1PK) Made by AFC (AFC-EWH-3000-1p-10424)
- AMERICAN FILTER CO 4 H, 3 PK (UFK8001-AFC-RF-M2-3-72883)
- AMERICAN FILTER CO 4 H, 3 PK (4396508-AFC-RF-W1-3-68521)
- GE Universal Whole House Replacement Water Filter Cartridge (FXWTC)
- American Filter Co Water Filter Cartridges