Shop All Water Filter Cartridges
American Filter Co
8 H, 6 PK
Mfr # AFC-EPH-300-12000SK-6p-8317
Zoro # G506030621
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8
- Length 14
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Filter Co
- MFR # AFC-EPH-300-12000SK-6p-8317
- Zoro # G506030621
- UPC # 3703214162645
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 8 |
Length | 14 |
Width | 12 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- AquaPure 5584408
- AquaPure 55844-08
- BevGuard BGE-1200S
- BevGuard BGE-3200S
- BevGuard BGE-3300
- BevGuard BGE-3300S
- Cuno CFS9110-S
- Cuno CFS9112EL-S
- Cuno CFS9112-S
- Cuno CFS9812X-S
- EcoLab 93202401
- EcoLab 9320-2401
- EcoLab 93202404
- EcoLab 9320-2404
- EcoLab 93202405
- EcoLab 9320-2405
- EcoLab 93202411
- EcoLab 9320-2411
- EcoLab ECO-MC
- EverPure 2FC-S
- EverPure 2H-L
- EverPure 2K-Plus
- EverPure 4FC
- EverPure 4FC5
- EverPure 4FC5-S
- EverPure 4FC-S
- EverPure 4H-L
- EverPure 7CB5
- EverPure 7CB5-S
- EverPure 7FC
- EverPure 7FC5
- EverPure 7FC-S
- EverPure 961255
- EverPure AC2
- EverPure BH2
- EverPure EV9259-41
- EverPure EV927072
- EverPure EV9270-72
- EverPure EV927222
- EverPure EV9272-22
- EverPure EV927223
- EverPure EV9272-23
- EverPure EV927224
- EverPure EV9272-24
- EverPure EV9275-60
- EverPure EV927891
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK B420760 Satin Stainless Steel Shower Rod (B4207X60)
- ROBERTSHAW NG, Water Heater Control, 45K BtuH (110-202)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 3/8" ID x 1/2" OD x 50 Ft. L (ZUSA-HT-472)
- ZORO SELECT 260 Brass Round Tube, 19/32 in Outside Dia, 1 ft Length (8142)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to HF45-S-SR Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-3336)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SK, Compatible to Bunn EQHP-10CRTG Water Filters (1PK) Made by AFC (AFC-APH-300-12000SK-1p-2742)
- AMERICAN FILTER CO 4 H, 3 PK (HAF-QIN-AFC-RF-S4-3-94029)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to BevGuard BGE-3300 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-8480)
- AMERICAN FILTER CO AFC Brand AFC-RF-S3, Compatible to Samsung DA29-00020B Refrigerator Water Filters (1PK) Made by AFC (DA29-00020B-1P-AFC-RF-S3)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to BevGuard BGE-3200S Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-8477)
- PENTAIR/PENTEK Water Filter System, 2 gpm, 5 Micron, 7 3/8 in H (158581-75)
- American Filter Co Water Filter Cartridges