Shop All Water Filter Cartridges
American Filter Co
8 H, 6 PK
Mfr # AFC-EPH-300-12000SK-6p-6526
Zoro # G506026501
product price: $296.99
/pk 6, $49.50/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8
- Length 14
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-EPH-300-12000SK-6p-6526
- Zoro # G506026501
- UPC # 3703264172168
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 8 |
Length | 14 |
Width | 12 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- AquaPure 5584408
- AquaPure 55844-08
- BevGuard BGE-1200S
- BevGuard BGE-3200S
- BevGuard BGE-3300
- BevGuard BGE-3300S
- Cuno CFS9110-S
- Cuno CFS9112EL-S
- Cuno CFS9112-S
- Cuno CFS9812X-S
- EcoLab 93202401
- EcoLab 9320-2401
- EcoLab 93202404
- EcoLab 9320-2404
- EcoLab 93202405
- EcoLab 9320-2405
- EcoLab 93202411
- EcoLab 9320-2411
- EcoLab ECO-MC
- EverPure 2FC-S
- EverPure 2H-L
- EverPure 2K-Plus
- EverPure 4FC
- EverPure 4FC5
- EverPure 4FC5-S
- EverPure 4FC-S
- EverPure 4H-L
- EverPure 7CB5
- EverPure 7CB5-S
- EverPure 7FC
- EverPure 7FC5
- EverPure 7FC-S
- EverPure 961255
- EverPure AC2
- EverPure BH2
- EverPure EV9259-41
- EverPure EV927072
- EverPure EV9270-72
- EverPure EV927222
- EverPure EV9272-22
- EverPure EV927223
- EverPure EV9272-23
- EverPure EV927224
- EverPure EV9272-24
- EverPure EV9275-60
- EverPure EV927891
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Grail Premium Single-Setting Adjustable Wall Mount Hand Shower (55085-BL)
- KOHLER Escutcheon Assy, Mixer (76602-CP)
- CHICAGO VALVES AND CONTROLS Actuated 5", Butterfly Valve, Wafer, Ductile Iron Body, SR (P55W2612050SR80)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Tube Size 2 In (454009)
- AMERICAN FILTER CO AFC Brand AFC-APH3-2, Compatible to 3MDW311-01 Water Filters (1PK) Made by AFC (AFC-APH3-2-1p-16505)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G6-VF1200-4p-16912)
- AMERICAN FILTER CO 4 H, 3 PK (GSWF-AFC-RF-G2-3-70243)
- AMERICAN FILTER CO AFC AFC-EPH-300-12000SK, Compatible to Pentair i20002 EV9612-22 Filters (1PK) (AFC-EPH-300-12000SK-1p-9041)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-15127)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to Arctic Pure K00338 Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-4784)
- TOP CHEF Spin-Down Polyester Replacement Water Filter (TO258876)
- American Filter Co Water Filter Cartridges