Shop All Water Filter Cartridges
American Filter Co
8 H, 6 PK
Mfr # AFC-EPH-300-12000SK-6p-6190
Zoro # G106024082
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8
- Length 14
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Filter Co
- MFR # AFC-EPH-300-12000SK-6p-6190
- Zoro # G106024082
- UPC # 3703214152134
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 8 |
Length | 14 |
Width | 12 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- AquaPure 5584408
- AquaPure 55844-08
- BevGuard BGE-1200S
- BevGuard BGE-3200S
- BevGuard BGE-3300
- BevGuard BGE-3300S
- Cuno CFS9110-S
- Cuno CFS9112EL-S
- Cuno CFS9112-S
- Cuno CFS9812X-S
- EcoLab 93202401
- EcoLab 9320-2401
- EcoLab 93202404
- EcoLab 9320-2404
- EcoLab 93202405
- EcoLab 9320-2405
- EcoLab 93202411
- EcoLab 9320-2411
- EcoLab ECO-MC
- EverPure 2FC-S
- EverPure 2H-L
- EverPure 2K-Plus
- EverPure 4FC
- EverPure 4FC5
- EverPure 4FC5-S
- EverPure 4FC-S
- EverPure 4H-L
- EverPure 7CB5
- EverPure 7CB5-S
- EverPure 7FC
- EverPure 7FC5
- EverPure 7FC-S
- EverPure 961255
- EverPure AC2
- EverPure BH2
- EverPure EV9259-41
- EverPure EV927072
- EverPure EV9270-72
- EverPure EV927222
- EverPure EV9272-22
- EverPure EV927223
- EverPure EV9272-23
- EverPure EV927224
- EverPure EV9272-24
- EverPure EV9275-60
- EverPure EV927891
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Workforce Prerinse 8" C/C Splashmount (BKF-VSMPR-WB-G)
- KINGSTON BRASS DTT2181 Tip-Toe Bath Tub Drain with Overflow (DTT2181)
- THRIFCO PLUMBING 22 Gauge 2 Inch x 5 Inch x 7 Inch Chrome Plated Brass Closet Flange (7711036)
- ANDERSON METALS Coupling Brass Barstock 3/8 (756103-06)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-HZH-300-22000SK-3p-2903)
- AMERICAN FILTER CO AFC Brand AFC-RF-E2, Compatible to Frigidaire WF3CB Refrigerator Water Filters (1PK) Made by AFC (WF3CB-AFC-RF-E2-1-92615)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-APH-104-9000S-12p-3360)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure EV9262-70 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-3560)
- AMERICAN FILTER CO AFC Brand AFC-AP430SS, Compatible to AP431 Water Filters (1PK) Made by AFC (AFC-AP430SS-1p-9323)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000, Compatible to EverPure EFS8002 Water Filters (1PK) Made by AFC (AFC-CH-104-9000-1p-4832)
- PARKER String Wound Filter Cartridge, 5 gpm, 50 Micron, 2-7/16" O.D., 10 in H, 6 PK (M11R10A)
- American Filter Co Water Filter Cartridges