Shop All Water Filter Cartridges
American Filter Co
8 H, 6 PK
Mfr # AFC-EPH-104-9000S-6p-7969
Zoro # G606029075
product price: $248.99
/pk 6, $41.50/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8
- Length 14
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-EPH-104-9000S-6p-7969
- Zoro # G606029075
- UPC # 3703264112393
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 8 |
Length | 14 |
Width | 12 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- 3M 70020017219
- AquaPure 5548808
- AquaPure 55844-08
- Aquverse A100
- BevGuard BGE1200S
- BevGuard BGE-1200S
- BevGuard BGE-3200
- BevGuard BGP-2300
- BevGuard BGP-2300S
- Cuno 5589001
- Cuno 55890-01
- Cuno 55891-01
- Cuno 5589201
- Cuno 55892-01
- Cuno CFS 9812X-S
- Cuno CFS5631604
- Cuno CFS9112-S
- Cuno CFS9710-S
- Cuno CFS9720-S
- Cuno CFS9812X-S
- EcoLab 93202403
- EcoLab 9320-2403
- EverPure 2CB5-S
- EverPure 2FC5-S
- EverPure 2-HL
- EverPure 35729606
- EverPure 4CB5
- EverPure 4CB5-S
- EverPure 961716
- EverPure 961722
- EverPure CTS-ADC
- EverPure EV9252-66
- EverPure EV925267
- EverPure EV9252-67
- EverPure EV925268
- EverPure EV9252-68
- EverPure EV925614
- EverPure EV925617
- EverPure EV9256-17
- EverPure EV925618
- EverPure EV9256-18
- EverPure EV925619
- EverPure EV9256-19
- EverPure EV9259-14
- EverPure EV925924
- EverPure EV9259-24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 6" BRASS NIPPLE (311-070)
- ZURN Reduced Pressure Zone Backflow Preventer (1-975XL2)
- EPC Adapter Male Copper 2 In (30378)
- GROHE Thermo Element (47012000)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to BevGuard BGE-3300 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-8480)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-CH-104-9000S-12p-15242)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-6979)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to BevGuard BGE-3200 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-7658)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-EPH-1200SET-1p-2778)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-10398)
- EVERPURE Quick Connect Filter, 2.5 gpm, 5 Micron, 3" O.D., 21 in H (EV961816-75)
- American Filter Co Water Filter Cartridges