Shop All Water Filter Cartridges
American Filter Co
8 H, 6 PK
Mfr # AFC-CH-300-12000SK-6p-3879
Zoro # G406023921
product price: $351.99
/pk 6, $58.67/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8
- Length 14
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-CH-300-12000SK-6p-3879
- Zoro # G406023921
- UPC # 3703404182064
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 8 |
Length | 14 |
Width | 12 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- 3M Cuno CFS8112ELX-S
- 3M Cuno CFS8112-S
- Bevguard BGC-3200S
- EverPure EV9781-12
- KleenWater KWC-5M-KDF-P
- Cuno CFS8112-S
- 3M P-124BV
- 3M CFS8000-S
- Bunn 30332.1001
- Bunn EQ-TL-2
- Bunn 30332.1004
- Bunn EQ-H-2
- Bunn 30332.1002
- Bunn EQ-T-2
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage. BevGuard® is a registered trademark of TST Water, LLC.
Bunn® is a registered trademark of Bunn-o-Matic Corporation.
EverPure® is a registered trademark of EverPure Inc. Northbrook, IL.
3M® is a registered trademark of 3M Company.
Cuno® is a registered trademark of 3M Company.
BevGuard®, Bunn®, EverPure®, 3M® and Cuno® are registered trademarks of their respective holders.
American Filter Company and AmericanFilterCompany.com are not affiliated with BevGuard®, Bunn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Stem Extension Kit, 1 1/2 In, 2 In Valve (7830001)
- ASAHI 2" Thread PVC Ball Valve 2-Way (161071020)
- MOEN Preston 24" Towel Bar Brushed Nickel (DN8424BN)
- SHARKBITE ANGLE STOP QRT 1/2""X1/4"" (23056LF)
- AMERICAN FILTER CO AFC Brand AFC-RF-M2, Compatible to Maytag UKF-8001 Refrigerator Water Filters (1PK) Made by AFC (UKF-8001-AFC-RF-M2-1-72473)
- AMERICAN FILTER CO 10 H, 6 PK (AFC-APHCM-S-6p-16029)
- AMERICAN FILTER CO 4 H, 4 PK (EPTWFU01-AFC-RF-F2-4-93683)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure EV9612-21 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-3588)
- AMERICAN FILTER CO 4 H, 4 PK (GE-GSS25TGPECC-4P-AFC-RF-G1-9742)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-HZH-300-22000SK-6p-16877)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-CH-104-9000S-6p-4000)
- American Filter Co Water Filter Cartridges