Shop All Water Filter Cartridges
American Filter Co
8 H, 6 PK
Mfr # AFC-APH-300-12000SKH-6p-3317
Zoro # G006026988
product price: $329.99
/pk 6, $55.00/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8
- Length 14
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-APH-300-12000SKH-6p-3317
- Zoro # G006026988
- UPC # 3703404192834
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 8 |
Length | 14 |
Width | 12 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- 3M HF45-S
- 3M ICE145-S
- 3M BEV145
- 3M BEV140
- 3M HF45
- 3M BEV145
- 3M HF40-S
- 3M ICE140-S
- MANITOWOC K-00339
- MANITOWOC K-00338
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage. 3M® is a registered trademark of 3M Company.
Manitowoc® is a registered trademark of Manitowoc Ice Inc.
3M® and Manitowoc® are registered trademarks of their respective holders.
American Filter Company and AmericanFilterCompany.com are not affiliated with 3M® and Manitowoc®.
Install Instructions:
1. Turn off Water Supply2. Remove existing filter.
3. Install new filter in head and turn till locked.
4. Turn on Water Supply.
5. Check for leaks.
6. Flush system for 3-5 Minutes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK End Cap, Ductile Iron, 2 in, Grooved (0390131969)
- GEBERIT Bd 52 Abs 1.5" L43-H43 (151.502.00.1)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 2 in Pipe Size (830-020)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Yellow (N1SSY)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-HZH-300-22000SK-6p-16877)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-6190)
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to HF90-S-SR Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16083)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-3735)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure EV9612-71 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-3575)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-12638)
- PENTAIR/PENTEK Solid Filter Cartridge, 2 gpm (255417-75)
- American Filter Co Water Filter Cartridges