Shop All Water Filter Cartridges
American Filter Co
6 H, 2 PK
Mfr # AFC-BG3C-S-2p-16146
Zoro # G106032773
product price: $233.99
/pk 2, $117.00/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6
- Length 12
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-BG3C-S-2p-16146
- Zoro # G106032773
- UPC # 3703284142295
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 6 |
Length | 12 |
Width | 12 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- Body Glove BG5000
- BG3000C
- BG-6000
- BG-3000C
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage. Body Glove® is a registered trademark of Body Glove International.
American Filter Company and AmericanFilterCompany.com is not affiliated with Body Glove®.
Install Instructions:
1. Turn off Water Supply2. Remove existing filter.
3. Install new filter in head and turn till locked.
4. Turn on Water Supply.
5. Check for leaks.
6. Flush system for 3-5 Minutes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BRONZE MALE ADAPTER (312-005)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 6 Length, Brushed Brass (EVT6127)
- ZORO SELECT 1" Clamp T304 SS Roll-On Ferrule (EG14R1.0)
- BRADLEY 36" L, Front Mounted, Stainless Steel, Grab Bar, Satin (SA70-001360)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-12000SK-3p-6804)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to LZSDWSSK (1PK) Made by AFC (AFC-EWH-3000-1p-10412)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-6055)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure EV9601-00 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-3556)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-8779)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to LVRC8WSK (1PK) Made by AFC (AFC-EWH-3000-1p-12593)
- ILC Replacement for Clearchoice Wf-290 Filter, PK 2 (WF-290)
- American Filter Co Water Filter Cartridges