Shop All Water Filter Cartridges
American Filter Co
4 H, 6 PK
Mfr # AFC-431-6p-4706
Zoro # G606026906
product price: $147.99
/pk 6, $24.67/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-431-6p-4706
- Zoro # G606026906
- UPC # 3703414102199
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 12 |
Description
Compatible with:
- AP-431
- AP430SS
- AP430
- SF165
- SF18-S
- 3M HF8-S
- 3M 55821-13
- Cuno 55821-13
- Cuno HF8-S
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage. 3M® is a registered trademark of 3M Company.
3M® is registered trademarks of their respective holders.
American Filter Company and AmericanFilterCompany.com are not affiliated with 3M®.
Install Instructions:
1. Turn off Water Supply2. Remove existing filter.
3. Install new filter in head and turn till locked.
4. Turn on Water Supply.
5. Check for leaks.
6. Flush system for 3-5 Minutes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Butterfly Valve, 3" Pipe Size, PVC (173730030)
- BOBRICK B505 Satin Stainless Steel Cabinet (B505)
- PARKER Brass Pipe Fitting, MNPT, 1/4" Pipe Size (4 PHH-B)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 6 In L (24500035006000)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to ICE125-S Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-2714)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-3159)
- AMERICAN FILTER CO 4 H, 4 PK (RF28HFEDTSR-4P-AFC-RF-S3-13731)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure BH2 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6233)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12479)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SK, Compatible to Bunn EQHP-10LCRTG Water Filters (1PK) Made by AFC (AFC-APH-300-12000SK-1p-2741)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SK, Compatible to HF30-S Water Filters (1PK) Made by AFC (AFC-APH-300-12000SK-1p-2755)
- American Filter Co Water Filter Cartridges