Shop All Water Filter Cartridges
American Filter Co
4 H, 6 PK
Mfr # 9002-AFC-RF-W2-6-68897
Zoro # G706029302
product price: $134.99
/pk 6, $22.50/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # 9002-AFC-RF-W2-6-68897
- Zoro # G706029302
- UPC # 7403524126387
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 8 |
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
Kitchenaid and Whirlpool:
- 8171413
- 8171414
- 2204324
- 2204326
- 2206039
- 2213384
- 8171787
- 8171788
Sears:
- 46-9002
- 9002P
- WFI-NL200
- WF1-NL200
- WFI-NLC200
- WF1-NLC200
- WFI-NLCS200
- WF1-NLCS200
- NCL200
- and WFINL200
- WF286
- 46-9002
- 046-9002
- 04609002000
- 0469002
- 9002
- 09002
- 09002P
- 2206048
- 4609002000
- 469002
- 8171413
- 8171413P
- 8171413R
- 8171413T
- 8171414P
- 8171414R
- 8171414T
- 9002
- EFF-6009A
- EFF-6010A
- FILTER8
- NL200
- NLC200
- NLCS200
- PS390643
- PS390645
- SGF-W31
- SGF-W41
- WF-286
Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06&d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H001)
- ANDERSON METALS Compression Cap Brass 3/8 (730081-06)
- GROHE Non Rapido 2-Way Diverter Rough Install. (29901000)
- MILWAUKEE TOOL PEX & Tubing Cutter (48-22-4204)
- AMERICAN FILTER CO AFC Brand AFC-APH-1200-2-12000SKC, Compatible to 56289-02 Water Filters (1PK) Made by AFC (AFC-APH-1200-2-12000SKC-1p-4683)
- AMERICAN FILTER CO AFC AFC-SYS-9000S, Compatible to Replacement Filter Cartridge for AFC27 System (1PK) (AFC-SYS-9000S-1p-16489)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure EV9600-00 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-3557)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G7-PF1200-2p-4110)
- AMERICAN FILTER CO 4 H, 3 PK (Thermador-00648016-AFC-RF-W1-3-93445)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-12638)
- AMERICAN FILTER CO AFC Brand AFC-APWH-SDCS, Compatible to 56210-08 Water Filters (1PK) Made by AFC (AFC-APWH-SDCS-1p-16118)
- American Filter Co Water Filter Cartridges