4 H, 4 PK
Mfr # XWF-AFC-RF-G11-4-96381
Zoro # G106047852
Key Features
- Height 4
- Length 14
- Width 4
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # XWF-AFC-RF-G11-4-96381
- Zoro # G106047852
- UPC # 7403524104293
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
This filter is a direct replacement for any Model number that starts with the below:
- XWF
- GBE21
- GDE21
- GDE25
- GFE24
- GFE26
- GNE21
- GNE25
- GNE27
- GNE27
- GWE19
- GYE18
- QNE27
- GSE25
- GSS23
- GSS25
- GZS22
- PSE25
- CZS22
- GFE24J
- PSE25K
- GYE18J
- PSS28K
- GNE25J
- PZS22M
- GWE19J
- GZS22D
- CZS22M
- GDE21E
- GSE23
- GDE25E
- GSS23G
- GNE21F
- GSS23H
- GSS25G
- GSE25G
- GSE25H
- GSS25L
Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
Advantages:
REMOVES/REDUCES: CHLORINE,BAD TASTE,ODOR,SEDIMENT,LEAD,MERCURY,VOC,MTBE,CYST,ASBESTOS,TURBIDITY,PARTICULATE IRON AND RUST
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
GE,SMARTWATER,AND HOTPOINT ARE REGISTERED TRADEMARKS OF GENERAL ELECTRIC. House Of Filters and HouseOfFilters.com are not affiliated with GE,SMARTWATER,AND HOTPOINT.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Water Pressure Reducing Valve with Double Union Connections 3/4" (34-NR3XLDU)
- MOEN Verso 8-Function 5in Diameter Eco-Performance Showerhead with Handshower in Matte Black (220H5EPBL)
- BIG JOHN PRODUCTS Big John Products 612011919 Support Toilet Tank Lever (612011919)
- TEST-TITE Pressure Relief Pneumatic Test Plug 1-1/4" to 1-1/2" (83585)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12743)
- AMERICAN FILTER CO 4 H, 4 PK (GE-PFSS6PKWASS-4P-AFC-RF-G1-10566)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-15153)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to BevGuard BGE-3300S Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-8483)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay LZS8WSLP Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-12181)
- AMERICAN FILTER CO 4 H, 12 PK (FPBS2777RF3-AFC-RF-F2-12-92865)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-APH-300-12000SKH-12p-16566)
- American Filter Co Water Filter Cartridges