4 H, 4 PK
Mfr # ULTRAWF9999-AFC-RF-E1-4-92595
Zoro # G706035921
Key Features
- Height 4
- Length 14
- Width 8
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # ULTRAWF9999-AFC-RF-E1-4-92595
- Zoro # G706035921
- UPC # 7403524101070
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 8 |
Description
This is a direct replacement for the filter model numbers below:
- Frigidaire® A0094E28261
- Frigidaire® 242017800
- Frigidaire® PS2364646
- Frigidaire® 242017801
- Frigidaire® ULTRA-WF
- Kenmore® 46-9999
- Kenmore® 469999
- Frigidaire® ULTRAWF 9999
- Frigidaire® PureSource Ultra
Contaminent Reductions down to 0.5 Micron level
Operating Specifications:
Micron Rating: 0.5 Microns
Dimensions: 3.4in. X 12.25in.
Flow Rate: 0.5GPM 1:89 LPM - 2.0 GPM/7.56 LPM
Capacity: 12 months or 9000 gallons
Max Temp: for cold water use only: 100 degrees F (38 degrees C)
Max Pressure: 125 psi
Frigidaire® and ELECTROLUX® IS A REGISTERED TRADEMARK OF ELECTROLUX HOME PRODUCTS, INC.
Kenmore® IS A REGISTERED TRADEMARK OF SEARS BRANDS
AMERICAN FILTER COMPANY IS NOT AFFILIATED WITH FRIGIDAIRE® and ELECTROLUX® and Kenmore®
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Tiffin Magnetix 1H Tub Shower Chr (82879)
- WATCO Univ NuFit Chrome PP Bathtub Stopper, Grid, Innov OF, Silicone, 2 Pin (948700-PP-CP-G-2P)
- NOSHOK Needle valve, 3/8" NPT FxF, Carbo (503-FFC)
- PENTAIR/PENTEK Water Filter System, 1 gpm, 5 Micron, 12 1/4 in H (150522-75)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to Arctic Pure K00338 Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-4784)
- AMERICAN FILTER CO AFC Brand AFC-BG3C-S, Compatible to Water Filters (1PK) Made by AFC (AFC-BG3C-S-1p-16893)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000, Compatible to EverPure QL2-WPS Water Filters (1PK) Made by AFC (AFC-EPH-104-9000-1p-4505)
- AMERICAN FILTER CO 6 H, 12 PK (9014-AFC-RF-A1-12-68417)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-APH-104-9000S-6p-2912)
- AMERICAN FILTER CO AFC Brand AFC-BG12-S, Compatible to Body Glove BG-12000C Water Filters (1PK) Made by AFC (AFC-BG12-S-1p-16133)
- PENTAIR/OMNIFILTER 30Sediment Cartridge HeavyDuty20", 30Micron, (RS6-20-SC-S18)
- American Filter Co Water Filter Cartridges