4 H, 4 PK
Mfr # PS2364646-AFC-RF-E1-4-92555
Zoro # G206040036
Key Features
- Height 4
- Length 14
- Width 8
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # PS2364646-AFC-RF-E1-4-92555
- Zoro # G206040036
- UPC # 7403524111406
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 8 |
Description
This is a direct replacement for the filter model numbers below:
- Frigidaire® A0094E28261
- Frigidaire® 242017800
- Frigidaire® PS2364646
- Frigidaire® 242017801
- Frigidaire® ULTRA-WF
- Kenmore® 46-9999
- Kenmore® 469999
- Frigidaire® ULTRAWF 9999
- Frigidaire® PureSource Ultra
Contaminent Reductions down to 0.5 Micron level
Operating Specifications:
Micron Rating: 0.5 Microns
Dimensions: 3.4in. X 12.25in.
Flow Rate: 0.5GPM 1:89 LPM - 2.0 GPM/7.56 LPM
Capacity: 12 months or 9000 gallons
Max Temp: for cold water use only: 100 degrees F (38 degrees C)
Max Pressure: 125 psi
Frigidaire® and ELECTROLUX® IS A REGISTERED TRADEMARK OF ELECTROLUX HOME PRODUCTS, INC.
Kenmore® IS A REGISTERED TRADEMARK OF SEARS BRANDS
AMERICAN FILTER COMPANY IS NOT AFFILIATED WITH FRIGIDAIRE® and ELECTROLUX® and Kenmore®
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Ea122A1028 1/8" Automatic Air (EA122A1028)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-5/8In (52003-1)
- ZORO SELECT Tubing, 5/32" OD, Nylon, Black, 50 Ft (2VDK8)
- FRANKLIN BRASS 1-1/8" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Stainless steel (5618)
- AMERICAN FILTER CO 4 H, 6 PK (AFC-431-6p-4706)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-9000SK, Compatible to Water Filters (1PK) Made by AFC (AFC-EPH-300-9000SK-1p-17096)
- AMERICAN FILTER CO AFC Brand AFC-APHCM-S, Compatible to HF60-S Water Filters (1PK) Made by AFC (AFC-APHCM-S-1p-16027)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Halsey Taylor 55897C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-9656)
- AMERICAN FILTER CO 4 H, 6 PK (AFC-AP430SS-6p-9326)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G5-LF1200-4p-4115)
- PENTAIR/PENTEK Woven Filter Cartridge, 1 gpm, 10 Micron, 2-7/8" O.D., 9 3/4 in H (255671-75)
- American Filter Co Water Filter Cartridges