Shop All Water Filter Cartridges
American Filter Co
4 H, 4 PK
Mfr # Lt1000p-AFC-RF-L7-4-93081
Zoro # G106036498
product price: $95.15
/pk 4, $23.79/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # Lt1000p-AFC-RF-L7-4-93081
- Zoro # G106036498
- UPC # 7403524108932
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
- Lt1000pc
- MDJ64844601
- LMXS30796S
- LMXS30796D
- LMXC23796S
- LMXC23796D
- LFXS27466S
- LFXS30796S
- LFXS30796D
- LFXC24796D
- LFXC24796S
- LSXC22396S
- LSXS26396S
- LSFXC2496D
- LSXC22396D
Contaminent Reductions down to 0.5 Micron level
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
LG IS A REGISTERED TRADEMARK OF LG ELECTRONICS,INC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bath Drain Stainer, Silver, Pipe 1-3/4"dia (35271)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 3/8" Pipe Size (1VEU7)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-5/16" Tube OD x 3/8" MNPT (ZUSA-TF-PTC-12)
- ZORO SELECT 1/8" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (460-030BSNP)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-104-9000-3p-17063)
- AMERICAN FILTER CO AFC Brand AFC-BG12-S, Compatible to Body Glove BG-12000C Water Filters (1PK) Made by AFC (AFC-BG12-S-1p-16133)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-9000SK, Compatible to Water Filters (1PK) Made by AFC (AFC-EPH-300-9000SK-1p-17096)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to Arctic Pure K-00339 Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-3289)
- AMERICAN FILTER CO 4 H, 3 PK (EFF-6012A-AFC-RF-K1-3-97231)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-F1000-3p-16663)
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 17 in H (EV961906-75)
- American Filter Co Water Filter Cartridges