Shop All Water Filter Cartridges
American Filter Co
4 H, 4 PK
Mfr # Kenmore-50512-4P-AFC-RF-W1-13950
Zoro # G506043133
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Filter Co
- MFR # Kenmore-50512-4P-AFC-RF-W1-13950
- Zoro # G506043133
- UPC # 7403514117227
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
Kenmore® Filters
- 46-9908
- 46-9902
- 46-9010
- 4396163
- 4396547
- 8212491
Whirlpool® Filters
- 4396508
- 4396510
- 8212491
- 4392857
- NL240V
- NL300
- LC400
- LC400V
- NL240
- PL400V
- PNL240V
- NLC240
- NLC240V
- NLC250
- PWF-NL240V
- WF-300BR
- WF-L400
- WF-L400V
- PWF-L400V
- WF-LC400V
- WF-NL240
- WF-NL240V WF-L500
- WF-LC400
- WF-NLC240V
- WF-NLC250
- WFL400WF-NL300
- WF-NLC240
- WFLC400
- WFLC400V
- WFNL240
- WFL400V
- WFL500
- WFNL300
- WFNLC240
- WFNLC240V
- WFNLC250
- WFNL240V
- WSW-1
- WSW-2
- WF285
- WPRF-100
- 2186444
- 2200203
- 2203220
- 2203221
- 2203980
- 2255518
- 2255520
- 2255709
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Pop Up Drain Stopper for Bathroom without Overflow (KPW101MB)
- STEEL & OBRIEN 3" Tri-Clamp End Equal Tee - 304SS (7MP-3-304)
- ANVIL FNPT, Malleable Iron Merchant Coupling, Class 150 (0320200041)
- TITAN Tubing Bender, 180 Degree (11489)
- AMERICAN FILTER CO 4 H, 3 PK (Puresource-Ultra-2-3P-AFC-RF-F2)
- AMERICAN FILTER CO 4 H, 4 PK (HAF-QIN/EXP-AFC-RF-S4-4-94039)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to Water Filter to Nu-Calgon nu-MC2 (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6947)
- AMERICAN FILTER CO 4 H, 3 PK (UFK8001-AFC-RF-M2-3-72883)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-15127)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-12726)
- PENTAIR/PENTEK Solid Filter Cartridge, 30 gpm, 100 Micron, 2-1/2" O.D., 30 in H (SF100-30BC444DB-75)
- American Filter Co Water Filter Cartridges