Shop All Water Filter Cartridges
American Filter Co
4 H, 4 PK
Mfr # GE-TFX25JPCEWW-4P-AFC-RF-G1-12043
Zoro # G306037196
product price: $95.19
/pk 4, $23.80/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # GE-TFX25JPCEWW-4P-AFC-RF-G1-12043
- Zoro # G306037196
- UPC # 7403514171724
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 8 |
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
- 101057-A
- 101057A
- 101300-0110
- 101300-A
- 101300A
- 197D6321P001
- 46-9991
- 46-9996
- 469991
- 469996
- 9991
- 9996
- AP3859302
- AP3967843
- GERF-100
- GERF100
- GWF
- GWF01
- GWF06
- GWFA
- GWFDS
- HWF
- HWFA
- MWF
- MWFA
- MWFAP
- MWFDS
- MWFINT
- PC40677
- PC61278A
- PS981638
- PS983115
- PT11577906
- SGF-G1
- WF-287
- WF287
- WR02X11020
- WR02X11287
- WR02X11290
- WR17S12
- WR2M3552
- WSG-1
Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
GE,SMARTWATER,AND HOTPOINT ARE REGISTERED TRADEMARKS OF GENERAL ELECTRIC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Quick Connect Filter, 4 gpm, 5 Micron, 2-1/2" O.D., 10 1/2 in H, 2 PK (SCWH-5)
- SMITH-COOPER 1/4 in. Stainless Steel FIP Ball Valve Full Port (4373001010)
- KOHLER Avid 24" Towel Bar (97495-BN)
- ZORO SELECT Sillcock, Quarter Turn, Brass, 1/2 In (108-053HN)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-10470)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to Follett 25HI400A Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-7460)
- AMERICAN FILTER CO 4 H, 8 PK (AFC-F1000-8p-16665)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-6715)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-HZH-300-22000SK-12p-16702)
- AMERICAN FILTER CO 6 H, 3 PK (AFC-APH3-2-3p-16880)
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to HF95-S Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16095)
- American Filter Co Water Filter Cartridges