Shop All Water Filter Cartridges
American Filter Co
4 H, 4 PK
Mfr # GE-PFSS6PKWASS-4P-AFC-RF-G1-10566
Zoro # G106038003
product price: $92.75
/pk 4, $23.19/ea
Free Shipping & Returns
$92.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # GE-PFSS6PKWASS-4P-AFC-RF-G1-10566
- Zoro # G106038003
- UPC # 7403514156950
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 8 |
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
- 101057-A
- 101057A
- 101300-0110
- 101300-A
- 101300A
- 197D6321P001
- 46-9991
- 46-9996
- 469991
- 469996
- 9991
- 9996
- AP3859302
- AP3967843
- GERF-100
- GERF100
- GWF
- GWF01
- GWF06
- GWFA
- GWFDS
- HWF
- HWFA
- MWF
- MWFA
- MWFAP
- MWFDS
- MWFINT
- PC40677
- PC61278A
- PS981638
- PS983115
- PT11577906
- SGF-G1
- WF-287
- WF287
- WR02X11020
- WR02X11287
- WR02X11290
- WR17S12
- WR2M3552
- WSG-1
Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
GE,SMARTWATER,AND HOTPOINT ARE REGISTERED TRADEMARKS OF GENERAL ELECTRIC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 3 in Pipe Size (401422)
- TOUGH GUY Toilet Cleaning Caddy, 3-1/4 in L, 6 in H, 7-1/4 in D, Plastic, White (280376)
- INFINITY DRAIN 40" S-PVC Series Complete Kit W/ Tile Insert Frame in Satin Stainless (STIF_6540_SS)
- DELTA Fundamentals(TM) 2-Setting Hand Shower (59462-B15-BG)
- AMERICAN FILTER CO AFC Brand AFC-CH-300-12000SK, Compatible to CFS8000-S Water Filters (1PK) Made by AFC (AFC-CH-300-12000SK-1p-3372)
- AMERICAN FILTER CO 6 H, 3 PK (AFC-BG3C-S-3p-16895)
- AMERICAN FILTER CO AFC Brand AFC-BG6-S, Compatible to Water Filters (1PK) Made by AFC (AFC-BG6-S-1p-16896)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure BH2 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6233)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Halsey Taylor 55898C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-9660)
- AMERICAN FILTER CO 4 H, 4 PK (RF28HFEDTSR-4P-AFC-RF-S3-13731)
- AMERICAN FILTER CO 4 H, 6 PK (9002-AFC-RF-W2-6-68897)
- American Filter Co Water Filter Cartridges